D20009NEGLW - High-Visibility Side-Cutting Pliers High-Leverage

Klein Tools

  • $55.30 (Each)
  • $55.30 (Each)

  • $221.20 (Per 4)

In-Stock: 5 available locally (Longview, TX) ( change location)
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
D20009NEGLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D20009NEGLW
Description
High-Visibility Side-Cutting Pliers High-Leverage
Cutting Plier, 0.781 In (Knife);19.8 MM (Knife) Blade Length, Forged Steel Blade Material, Glow In The Dark Color, 1-3/8 In;34.9 MM Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 In;40.5 MM Jaw Length, 1.25 In;31.8 MM Jaw Width, Made In Usa, 238.1 MM;9.3/8 In Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 KG;1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644380037 / 00092644380037
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.30 (Each)
Standard Packaging
$221.20 (Per 4)
Stock Availability
Longview
5 (Check another store)
All Stores
141
Resources
Images
 
 
D20009NEGLW - Small Image
 
D20009NEGLW - Small Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Video
Other Links
 
 
D20009NEGLW - Other
 
D20009NEGLW - Other
Specifications Sheets
 
 
D20009NEGLW - Specification Sheet
Attachments
 
 
D20009NEGLW - Specification Sheet
360 Images
 
 
D20009NEGLW - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Forged Steel
Color
Glow in the Dark
Finish
Polished;Black Oxide;Plastic-Dipped (Handle)
Handle Color
Glow-in-the-Dark
Handle Material
Plastic
Dimensions and Weight
Overall Length
9.3/8 in;238.1 mm
Descriptions
Description
HIGH-VISIBILITY SIDE-CUTTING PLIERS HIGH-LEVERAGE
Extra Long Description
KLE D20009NEGLW High Leverage Plier
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Side-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Long Description
Cutting Plier, 0.781 in (Knife);19.8 mm (Knife) Blade Length, Forged Steel Blade Material, Glow in the Dark Color, 1-3/8 in;34.9 mm Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 in;40.5 mm Jaw Length, 1.25 in;31.8 mm Jaw Width, Made in USA, 238.1 mm;9.3/8 in Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 kg;1.1 lb Weight
Product Type
Cutting Plier
Short Description
Cutting Plier, Forged Steel, 9-3/8 in L
Special Features
High-Leverage Design;Cross-Hatched Knurl
Additional Information
Blade Length
0.781 in (Knife);19.8 mm (Knife)
Cutting Capacity
1-3/8 in;34.9 mm
Handle Length
5.41" (13.7 cm)
Jaw Length
1.594 in;40.5 mm
Jaw Thickness
0.6" (1.5 cm)
Jaw Width
1.25 in;31.8 mm
Knife Length
0.781" (2 cm)
Made In USA
yes
Media
Yes
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NEGLW
GTIN
00092644380037
UPC
092644380037
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.09
Carton
1
Package
4
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

Greater Longview Area

Location Stock Available
Longview
5 View Store
These alternate items can be purchased instead of D20009NEGLW.
Jump To:

Similar Items

Similar items are close alternatives to D20009NEGLW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat