D20009NEGLW - High-Visibility Side-Cutting Pliers High-Leverage

Klein Tools

  • $55.30 (Each)
  • $55.30 (Each)

  • $221.20 (Per 4)

In-Stock: 3 available locally (Katy, TX) ( change location)
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
D20009NEGLW
Manufacturer
Klein Tools
Manufacturer's Part Number
D20009NEGLW
Description
High-Visibility Side-Cutting Pliers High-Leverage
Cutting Plier, 0.781 In (Knife);19.8 MM (Knife) Blade Length, Forged Steel Blade Material, Glow In The Dark Color, 1-3/8 In;34.9 MM Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 In;40.5 MM Jaw Length, 1.25 In;31.8 MM Jaw Width, Made In Usa, 238.1 MM;9.3/8 In Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 KG;1.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644380037 / 00092644380037
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.30 (Each)
Standard Packaging
$221.20 (Per 4)
Stock Availability
Katy
3 (Check another store)
Houston RDC
4
All Stores
146
Resources
Images
 
 
D20009NEGLW - Small Image
 
D20009NEGLW - Small Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Large Image
 
D20009NEGLW - Video
Other Links
 
 
D20009NEGLW - Other
 
D20009NEGLW - Other
Specifications Sheets
 
 
D20009NEGLW - Specification Sheet
Attachments
 
 
D20009NEGLW - Specification Sheet
360 Images
 
 
D20009NEGLW - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Forged Steel
Color
Glow in the Dark
Finish
Polished;Black Oxide;Plastic-Dipped (Handle)
Handle Material
Plastic
Dimensions and Weight
Overall Length
9.3/8 in;238.1 mm
Descriptions
Description
HIGH-VISIBILITY SIDE-CUTTING PLIERS HIGH-LEVERAGE
Extra Long Description
KLE D20009NEGLW High Leverage Plier
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Side-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.
Long Description
Cutting Plier, 0.781 in (Knife);19.8 mm (Knife) Blade Length, Forged Steel Blade Material, Glow in the Dark Color, 1-3/8 in;34.9 mm Cutting Capacity, Black Oxide;Plastic-Dipped (Handle);Polished Finish, Plastic Handle Material, 1.594 in;40.5 mm Jaw Length, 1.25 in;31.8 mm Jaw Width, Made in USA, 238.1 mm;9.3/8 in Overall Length, Cross-Hatched Knurl;High-Leverage Design Special Features, 0.5 kg;1.1 lb Weight
Product Type
Cutting Plier
Short Description
Cutting Plier, Forged Steel, 9-3/8 in L
Special Features
High-Leverage Design;Cross-Hatched Knurl
Additional Information
Blade Length
0.781 in (Knife);19.8 mm (Knife)
Cutting Capacity
1-3/8 in;34.9 mm
Jaw Length
1.594 in;40.5 mm
Jaw Width
1.25 in;31.8 mm
Made In USA
yes
Media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NEGLW
GTIN
00092644380037
UPC
092644380037
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.09
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 146

Location search:
These alternate items can be purchased instead of D20009NEGLW.
Jump To:

Similar Items

Similar items are close alternatives to D20009NEGLW, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat