HLF1LEDP350KWFLM - Hlf1ledp350kwflmvoltisddbxd

Lithonia Lighting

  • $1280.83 (Each)
  • $1,280.83 (Each)
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
HLF1LEDP350KWFLM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HLF1 LED P3 50K WFL MVOLT YKC6
Description
Hlf1ledp350kwflmvoltisddbxd
Led Flood Luminaire, 32638 LM Brightness (Lumens), Black, 3500 K Color Temperature, 10 In;25.4 MM Height, Led Lamp Type, 19 In;48.3 MM Length, Metal Material, Hardwired Power Source, DLC Certification, 295 W Wattage, 27.6 KG;61 LB Weight, 25 In;63.5 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
820476995729 / 00820476995729
Weight per unit
30.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,280.83 (Each)
Resources
Images
 
 
HLF1LEDP350KWFLM - Small Image
 
HLF1LEDP350KWFLM - Small Image
 
HLF1LEDP350KWFLM - Large Image
 
HLF1LEDP350KWFLM - Large Image
Specifications Sheets
 
 
HLF1LEDP350KWFLM - Specification Sheet
 
HLF1LEDP350KWFLM - Specification Sheet
Attachments
 
 
HLF1LEDP350KWFLM - Specification Sheet
Other Links
 
 
HLF1LEDP350KWFLM - Other
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
Metal
Wattage
295 W
Lamp Type
LED
Voltage Rating
MVOLT
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
3500 k
Color
Black
color rendering index (cri)
70
Lens Material
Glass
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
10 in;25.4 mm
Length
19 in;48.3 mm
Width
25 in;63.5 mm
Descriptions
Product Type
LED Flood Luminaire
Long Description
LED Flood Luminaire, 32638 lm Brightness (Lumens), Black, 3500 K Color Temperature, 10 in;25.4 mm Height, LED Lamp Type, 19 in;48.3 mm Length, Metal Material, Hardwired Power Source, DLC Certification, 295 W Wattage, 27.6 kg;61 lb Weight, 25 in;63.5 mm Width
Features
This item is an A+ capable luminaire, which has been designed and tested to provide consistent color appearance and system-level interoperability.
Short Description
LED Flood Luminaire, Metal, 295 W, 19 x 25 x 10 in
Description
HLF1LEDP350KWFLMVOLTISDDBXD
Additional Information
Brightness (Lumens)
32638 lm
Power Source
Hardwired
Standards Met
DLC Certification
Maximum Operating Temperature
40
pallet quantity
6
average life
100,000
Fixture Type
FLOODLIGHT
Manufacturer Information
Manufacturers Part Number
HLF1 LED P3 50K WFL MVOLT YKC6
Brand
Lithonia Lighting
GTIN
00820476995729
UPC
820476995729
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
61 lb;27.6 kg
Weight per each
30.42
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses,Waters, Sewers & Dams
environmental conditions
OUTDOOR
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HLF1LEDP350KWFLM.
Jump To:

Similar Items

Similar items are close alternatives to HLF1LEDP350KWFLM, though they may not be 100% alike.

Led Flood Light, Construction and Storage Sites;Light Industrial Locations;Marin...
  • Our Part #: NFFLDLC100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NFFLD-L-C100-S
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,244.10) ·
NFFLDLC100S - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,244.10

Each

QTY:
Each
Add
200W Led FLD 50K 72cri
  • Our Part #: FXLED200SF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FXLED200SF - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat