AYFSQFWH - Ariadni 1.5A Fan 3WAY 3SP White

Lutron

  • $29.56 (Each)
  • $29.56 (Each)

  • $354.72 (Per 12)

In-Stock: 3 available locally (North Austin, TX) ( change location)
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
AYFSQFWH
Manufacturer
Lutron
Manufacturer's Part Number
AYFSQ-F-WH
Description
Ariadni 1.5A Fan 3WAY 3SP White
Ariadni Fan Control, 3-Way/Single-Pole, Quiet 3-Speed, 120V/1.5A In White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557706476 / 00027557706476
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$354.72 (Per 12)
Stock Availability
North Austin
3 (Check another store)
Austin RDC
4
All Stores
56
Resources
Images
 
 
AYFSQFWH - Small Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
 
AYFSQFWH - Large Image
360 Images
 
 
AYFSQFWH - 360 Image
Other Links
 
 
AYFSQFWH - Other
 
AYFSQFWH - Other
 
AYFSQFWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle Switch
Amperage Rating
1.5
Connection
Wire Leads
Voltage Rating
120
Wattage
180
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.60 x 2.86
Descriptions
Description
ARIADNI 1.5A FAN 3WAY 3SP WHITE
Extra Long Description
LUT AYFSQ-F-WH ARIADNI QUIET FAN WH
Features
Lutron Ariadni fan controls are designed to replace or match your traditional toggle style switches. This control can be used to operate a single 3-speed ceiling fan. This fan control features a smooth, linear slider to adjust the fan’s speed and a toggle switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. The Ariadni fan control fits into a traditional wall plate opening and can also work with your existing multi-gang wall plates. Availab
Long Description
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in white
Product Type
Ariadni Quiet Fan White
Special Features
Controls 1.5 A fan. Toggle turns fan on/off. Slide up to increase speed, down to decrease. 3 quiet fan speeds designed to prevent motor hum (for use with one ceiling paddle fan).
Additional Information
Contact Configuration
N-O
Contact Rating
1.5
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AYFSQ-F-WH
GTIN
00027557706476
UPC
027557706476
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
Mounting
WALLBOX
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat