AP2300035T - Cast Sockets

Milbank

  • $63.42 (Each)
  • $63.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AP2300035T
Manufacturer
Milbank
Manufacturer's Part Number
AP2300-03-5T
Description
Cast Sockets
5 Term RNGTP 1 In Hub
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572110847 / 00784572110847
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.42 (Each)
Resources
Images
 
 
AP2300035T - Large Image
Attachments
 
 
AP2300035T - Specification Sheet
Other Links
 
 
AP2300035T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
7.125L x 2.25W x 7.125H
Descriptions
Description
CAST SOCKETS
Product Type
100A 5T RT Oh Cast SKT 11084
Long Description
5 TERM RNGTP 1 IN HUB
extra long description
MILB AP2300-03-5T 100A 5T RT OH CAS
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
AP2300-03-5T
GTIN
00784572110847
UPC
784572110847
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
Aluminum with Powder Coat Finish
Application
Meter Socket
standard
Non UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat