278320 - M18 Fuel 4-1/2"/5" Braking Grinder (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278320
Manufacturer
Milwaukee®
Manufacturer's Part Number
278320
Description
M18 Fuel 4-1/2"/5" Braking Grinder (Tool Only)
M18 Fuel Braking Grinder, 18 V, 4-1/2 In Overall Length, 6.1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111905 - Grinders
UPC/GTIN
045242352142 / 00045242352142
Weight per unit
5.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
278320 - Large Image
 
278320 - Large Image
 
278320 - Large Image
 
278320 - Large Image
 
278320 - Large Image
 
278320 - Large Image
 
278320 - Large Image
 
278320 - Small Image
 
278320 - Small Image
 
278320 - Large Image
Other Links
 
 
278320 - Other
 
278320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Dimensions and Weight
Overall Length
4-1/2 in
Descriptions
Product Type
M18 Fuel Braking Grinder
Long Description
M18 Fuel Braking Grinder, 18 V, 4-1/2 in Overall Length, 6.1 lb
Features
The world's first cordless braking grinder stops accessories in under 2 seconds, delivers the power of a corded grinder, and has up to 10X longer tool life. The M18 FUEL(TM) 4-1/2" / 5" Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE(TM) Brushless Motor provides up to 10X longer motor life and lower cost of ownership. The M18(TM) REDLITHIUM(TM) XC5.0 Battery Pack delivers up to 4X more run time and 20% more power. The
Short Description
M18 Fuel Braking Grinder, 18V, 4-1/2 in
Special Features
Has Up to 10X Longer Tool Life;The M18(TM) Redlithium(TM) XC5.0 Battery Pack Delivers Up to 4X More Run Time and 20% More Power
Description
M18 FUEL 4-1/2"/5" BRAKING GRINDER (TOOL ONLY)
Additional Information
includes
(2) M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Packs;Multi-Voltage Charger and Carrying Case
package quantity
1 ct
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
278320
sub brand
M18(TM)
GTIN
00045242352142
UPC
045242352142
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
6.1 lb
Weight per each
5.08
Carton
1
Uses, Certifications, and Standards
Application
Grinding;Surface Preparation and Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 278320.
Jump To:

Similar Items

Similar items are close alternatives to 278320, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 4-1/2" / 5" Braking Grinder With One-Key™ Paddle Switch...
  • Our Part #: 288220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2882-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,707.42) ·
288220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$284.57

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 278320 are priced for value and offer basic funtionality.

The World'S First Cordless Braking Grinder Stops Accessories In Under 2 Seconds,...
  • Our Part #: 278322
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2783-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
278322 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat