078243 - 4X4X4 PVC Junction Box

Kraloy

  • $22.31 (Each)
  • $22.31 (Each)

  • $223.11 (Per 10)

  • $2,231.14 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078243
Manufacturer
Kraloy
Manufacturer's Part Number
078243
Description
4X4X4 PVC Junction Box
JB444 4"X4"X4" PVC Junction Box Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454782433 / 00622454782433
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.31 (Each)
Carton
$22.31 (Each)
Standard Packaging
$223.11 (Per 10)
Resources
Tech Bulletins
 
 
078243 - Tech Bulletin
Images
 
 
078243 - Small Image
 
078243 - Large Image
Attachments
 
 
078243 - Specification Sheet
Other Links
 
 
078243 - Other
 
078243 - Other
Brochures
 
 
078243 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
4" x 4" x 4"
Descriptions
Product Type
4"X4"X4" PVC Junction Box Kraloy
extra long description
MULTIFIT 078243 4"x4"x4" PVC JUNCTI
Description
4X4X4 PVC JUNCTION BOX
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
JB444 4"x4"x4" PVC JUNCTION BOX KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078243
GTIN
00622454782433
UPC
622454782433
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
JUNCTION BOX
Packaging
Weight per each
1.09
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA C22.2 No. 40;UL 50;UL 50E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat