250SR - 250 Al/Cu Mechanical Butt Splice

Nsi

  • $22.80 (Each)
  • $22.80 (Each)

  • $228.03 (Per 10)

  • $2,280.27 (Per 100)

In-Stock: 9 available locally (Athens, TX) ( change location)
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
250SR
Manufacturer
Nsi
Manufacturer's Part Number
250SR
Description
250 Al/Cu Mechanical Butt Splice
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381002334 / 6623810023348 / 00662381002334
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.80 (Each)
Carton
$22.80 (Each)
Standard Packaging
$228.03 (Per 10)
Stock Availability
Athens
9 (Check another store)
Tyler
10
All Stores
647
Resources
Images
 
 
250SR - Small Image
 
250SR - Large Image
 
250SR - Large Image
Tech Bulletins
 
 
250SR - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Dimensions and Weight
Overall Length
4.094 in
Descriptions
Description
250 AL/CU MECHANICAL BUTT SPLICE
Extra Long Description
NSI 250SR Splicer/Reducer 250-6
Features
Aluminum Splicer Reducer 250 MCM - 6 AWG (Al/Cu).
Long Description
Splicer Reducer, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 in Overall Length, 600 V, 0.26 lb
Product Type
Splicer Reducer
Short Description
250 AL/CU Mechanical Connector Splicer Reducer, Non-Insulated
Special Features
Electro-Tin Plated for Low Contact Resistance
Additional Information
For Use With
Splicing Two Copper or Aluminum Wire
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
250 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Package Quantity
1 CT;10 PK
Standards Met
UL 486A/B Listed;CSA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
250SR
Sub Brand
Mechanical Connector
GTIN
00662381002334
UPC
662381002334
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 647

Location search:
These alternate items can be purchased instead of 250SR.
Jump To:

Similar Items

Similar items are close alternatives to 250SR, though they may not be 100% alike.

Cross Referenced

These items are similar to 250SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-250 Burndy 00781810241035
ABS-250 Greaves 00784491125045
SPA-250 ILSCO 00783669857047
90616 Morris 00601986906166
250-SR NSi Industries 00662381002334
SR-250 Penn-Union 00785037631150
32509 Thomas & Betts 00786210325095
ASR-2506 Thomas & Betts 00783786133239
CBS 4/0 Thomas & Betts n/a
BA-250-2 Thomas & Betts 00783786709267

* All prices subject to change.

Begin Live Chat