BT4LHL0 - 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK

Panduit

  • $26.48 (Per 50)
  • $0.53 (Each)

  • $26.48 (Per 50)

  • $52.95 (Per 100)

  • $264.75 (Per 500)

In-Stock: 200 available locally (Gonzales, LA) ( change location)
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
BT4LHL0
Manufacturer
Panduit
Manufacturer's Part Number
BT4LH-L0
Description
14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 14.9 In Length, 4 In Bundle Diameter, 0.28 In Width, Weather Resistant, 0.07 In Thickness, 120 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412686 / 0074983412686 / 00074983412686
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.53 (Each)
Carton
$26.48 (Per 50)
Standard Packaging
$264.75 (Per 500)
Stock Availability
Gonzales
200 (Check another store)
Baton Rouge
0
All Stores
98,300
Resources
Tech Bulletins
 
 
BT4LHL0 - Tech Bulletin
Other Links
 
 
BT4LHL0 - Other
Images
 
 
BT4LHL0 - Video
 
BT4LHL0 - Small Image
 
BT4LHL0 - Small Image
 
BT4LHL0 - Large Image
 
BT4LHL0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6.6
Dimensions and Weight
Length
14.9
Thickness
0.07 in;1.7 mm
Descriptions
Description
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC BLCK
Extra Long Description
PAN BT4LH-L0 Cable Tie, Black UV PA
Features
Dome-Top(R) barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, weather resistant nylon 6.6, black, standard package.
Long Description
Cable Tie, Nylon 6.6 Material, Black, 14.9 in Length, 4 in Bundle Diameter, 0.28 in Width, Weather Resistant, 0.07 in Thickness, 120 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon 6.6, Black, 14.9 in
Special Features
Indoor/Outdoor
Additional Information
Maximum Operating Temperature
+185 °F;+85 °C
Media
Yes
Minimum Operating Temperature
-76 °F;-60 °C
Package Quantity
500 CT;50 PK
Resistance Properties
Weather Resistant
Standards Met
CE Certified;CSA Certified;RoHS Compliant;Rated for AH-2 Plenum
Tensile Strength
120 lb
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT4LHL0
GTIN
00074983412686
UPC
074983412686
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
50
Packaging
Weight
0.65 lb
Weight per each
0.654
Carton
50
Package
500
Uses, Certifications, and Standards
Standard
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT4LHL0.
Jump To:

Similar Items

Similar items are close alternatives to BT4LHL0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat