BT4LHL0 - 14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK

Panduit

  • $26.48 (Per 50)
  • $0.53 (Each)

  • $26.48 (Per 50)

  • $52.95 (Per 100)

  • $264.75 (Per 500)

In-Stock: 200 available locally (Cedar Park, TX) ( change location)
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
BT4LHL0
Manufacturer
Panduit
Manufacturer's Part Number
BT4LH-L0
Description
14.9" Nyln CBL Tie SS Barb LGHT-Hvy Cross Sec BLCK
Cable Tie, Nylon 6.6 Material, Black, 14.9 In Length, 4 In Bundle Diameter, 0.28 In Width, Weather Resistant, 0.07 In Thickness, 120 LB Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412686 / 0074983412686 / 00074983412686
Weight per unit
0.654 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.53 (Each)
Carton
$26.48 (Per 50)
Standard Packaging
$264.75 (Per 500)
Stock Availability
Cedar Park
200 (Check another store)
Austin RDC
1,500
All Stores
87,750
Resources
Tech Bulletins
 
 
BT4LHL0 - Tech Bulletin
Other Links
 
 
BT4LHL0 - Other
Images
 
 
BT4LHL0 - Video
 
BT4LHL0 - Small Image
 
BT4LHL0 - Small Image
 
BT4LHL0 - Large Image
 
BT4LHL0 - Large Image
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
Nylon 6.6
Dimensions and Weight
Length
14.9
Thickness
0.07 in;1.7 mm
Descriptions
Description
14.9" NYLN CBL TIE SS BARB LGHT-HVY CROSS SEC BLCK
Extra Long Description
PAN BT4LH-L0 Cable Tie, Black UV PA
Features
Dome-Top(R) barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, weather resistant nylon 6.6, black, standard package.
Long Description
Cable Tie, Nylon 6.6 Material, Black, 14.9 in Length, 4 in Bundle Diameter, 0.28 in Width, Weather Resistant, 0.07 in Thickness, 120 lb Tensile Strength, -76 °F Operating Temperature, +185 °F Operating Temperature, 0.65 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon 6.6, Black, 14.9 in
Special Features
Indoor/Outdoor
Additional Information
Maximum Operating Temperature
+185 °F;+85 °C
Media
Yes
Minimum Operating Temperature
-76 °F;-60 °C
Package Quantity
500 CT;50 PK
Resistance Properties
Weather Resistant
Standards Met
CE Certified;CSA Certified;RoHS Compliant;Rated for AH-2 Plenum
Tensile Strength
120 lb
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT4LHL0
GTIN
00074983412686
UPC
074983412686
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
50
Packaging
Weight
0.65 lb
Weight per each
0.654
Carton
50
Package
500
Uses, Certifications, and Standards
Standard
89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant;UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BT4LHL0.
Jump To:

Similar Items

Similar items are close alternatives to BT4LHL0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat