S1240C0 - 12" 40LB BLK Stronghold CBL Tie

Panduit®

  • $7.16 (Per 100)
  • $0.07 (Each)

  • $7.16 (Per 100)

  • $71.60 (Per 1,000)

In-Stock: 18,400 available locally (Austin RDC, TX) ( change location)
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
S1240C0
Manufacturer
Panduit®
Manufacturer's Part Number
S12-40-C0
Description
12" 40LB BLK Stronghold CBL Tie
The S12-40-C0 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. These Cable Ties Have A 11.81" (300MM) Length and 2.99" (76MM) Max Bundle Diameter. Made Of Weather-Resistant Nylon 6.6, They Are Black In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257962 / 0613056257962 / 00613056257962
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.16 (Per 100)
Standard Packaging
$71.60 (Per 1,000)
Stock Availability
Austin RDC
18,400 (Check another store)
All Stores
66,400
Resources
Other Links
 
 
S1240C0 - Other
Images
 
 
S1240C0 - Video
 
S1240C0 - Small Image
 
S1240C0 - Large Image
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
11.81
Thickness
0.05
Width
NA
Descriptions
Description
12" 40LB BLK STRONGHOLD CBL TIE
Extra Long Description
PAN S12-40-C0 S12-40-C0 Cable Tie,
Long Description
The S12-40-C0 StrongHold Cable Ties offer contractors an economical cable tie option for commercial construction and general-purpose applications. These cable ties have a 11.81" (300mm) length and 2.99" (76mm) max bundle diameter. Made of Weather-Resistant Nylon 6.6, they are black in color and come in packages of 100.
Product Type
S12-40-C0 Cable Tie, Black, Uv PA6.6, 40LB, 11.81"L, PK100
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
40
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S12-40-C0
GTIN
00613056257962
UPC
613056257962
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.299
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant, AH-2 Plenum Rated
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S1240C0.
Jump To:

Similar Items

Similar items are close alternatives to S1240C0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat