870WG - Radiant Switch 1P 15A 120/277V WH

Legrand-Pass & Seymour

  • $3.58 (Each)
  • $3.58 (Each)

  • $35.83 (Per 10)

  • $358.27 (Per 100)

In-Stock: 1,990 available locally (Houston RDC, TX) ( change location)
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
870WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870W
Description
Radiant Switch 1P 15A 120/277V WH
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245400 / 0785007245400 / 00785007245400
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$3.58 (Each)
Standard Packaging
$35.83 (Per 10)
Stock Availability
Houston RDC
1,990 (Check another store)
All Stores
30,721
Resources
Other Links
 
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
Brochures
 
 
870WG - Brochure
Images
 
 
870WG - Small Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Video
Attachments
 
 
870WG - Specification Sheet
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
RADIANT SWITCH 1P 15A 120/277V WH
Extra Long Description
PAS TM870W RADIANT SWITCH 1P 15A 12
Features
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 1P 15A 120/277V WH
Additional Information
Media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870W
GTIN
00785007245400
UPC
785007245400
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.14
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,721

Location search:
These alternate items can be purchased instead of 870WG.
Jump To:

Similar Items

Similar items are close alternatives to 870WG, though they may not be 100% alike.

Cross Referenced

These items are similar to 870WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7501W Eaton Wiring Devices 00032664627606
7601W Eaton Wiring Devices 00032664647062
RSD115W Hubbell Wiring Device-Kellems 00883778101137
5691-2W Leviton 00078477789568
82051 Morris 00601986820516
2601-W Legrand Pass & Seymour 00785007539059
TM870-W Legrand Pass & Seymour 00785007245400
5601-2W Leviton 00078477517086
5601-Z2W Leviton 00078477139578

* All prices subject to change.

Begin Live Chat