870WG - Radiant Switch 1P 15A 120/277V WH

Legrand-Pass & Seymour

  • $3.58 (Each)
  • $3.58 (Each)

  • $35.83 (Per 10)

  • $358.27 (Per 100)

In-Stock: 17 available locally (Waxahachie, TX) ( change location)
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
870WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870W
Description
Radiant Switch 1P 15A 120/277V WH
The Perfect Upgrade For Your Basic Light Switch, The Single-Pole Switch From The Radiant Registered Collection Provides On/Off Control Of A Light or Fixture From A Single Location, While Combining Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245400 / 0785007245400 / 00785007245400
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$3.58 (Each)
Standard Packaging
$35.83 (Per 10)
Stock Availability
Waxahachie
17 (Check another store)
DFW RDC
2,981
All Stores
28,364
Resources
Images
 
 
870WG - Small Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Large Image
 
870WG - Video
Attachments
 
 
870WG - Specification Sheet
Other Links
 
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
 
870WG - Other
Brochures
 
 
870WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Gang
1
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Description
RADIANT SWITCH 1P 15A 120/277V WH
Extra Long Description
PAS TM870W RADIANT SWITCH 1P 15A 12
Features
Decorator Style
Long Description
The perfect upgrade for your basic light switch, the Single-Pole Switch from the radiant Registered Collection provides on/off control of a light or fixture from a single location, while combining clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Product Type
Radiant Switch 1P 15A 120/277V WH
Special Features
Designer style, smooth quiet paddle action
Additional Information
Contact Rating
15 Amp, 120/125 VAC
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120 VAC
Load Type
CFL, Incandescent, Fluorescent, Universal, Xenon, LED, Halogen
Media
Yes
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Paddle
Throw Type
Single Throw
Voltage
125 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM870W
GTIN
00785007245400
UPC
785007245400
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL, CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,364

Location search:
These alternate items can be purchased instead of 870WG.
Jump To:

Similar Items

Similar items are close alternatives to 870WG, though they may not be 100% alike.

Cross Referenced

These items are similar to 870WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7501W Eaton Wiring Devices 00032664627606
7601W Eaton Wiring Devices 00032664647062
RSD115W Hubbell Wiring Device-Kellems 00883778101137
5691-2W Leviton 00078477789568
82051 Morris 00601986820516
2601-W Legrand Pass & Seymour 00785007539059
TM870-W Legrand Pass & Seymour 00785007245400
5601-2W Leviton 00078477517086
5601-Z2W Leviton 00078477139578

* All prices subject to change.

Begin Live Chat