FS2 - Starter Floures 14 15+20W 2 Pins

Legrand-Pass & Seymour

  • $4.89 (Each)
  • $4.89 (Each)

  • $488.83 (Per 100)

In-Stock: 1 available locally (West Monroe, LA) ( change location)
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
FS2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FS2
Description
Starter Floures 14 15+20W 2 Pins
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 In Length, 0.7 In Width, 0.7 In Height, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007951813 / 0785007951813 / 00785007951813
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.89 (Each)
Carton
$4.89 (Each)
Standard Packaging
$488.83 (Per 100)
Stock Availability
West Monroe
1 (Check another store)
All Stores
388
Resources
Other Links
 
 
FS2 - Other
 
FS2 - Other
Brochures
 
 
FS2 - Brochure
Images
 
 
FS2 - Large Image
 
FS2 - Small Image
 
FS2 - Large Image
 
FS2 - Video
Attachments
 
 
FS2 - Specification Sheet
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
Nylon
Wattage
14 W;15 W;20 W
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.7 in
Length
1.5 in
Width
0.7 in
Descriptions
Description
STARTER FLOURES 14 15+20W 2 PINS
Extra Long Description
PAS FS2 STARTER FLOURES 14,15+20W 2
Features
Glow Switch Starter without reset, 2 pins, 14, 15 and 20 watt
Long Description
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 in Length, 0.7 in Width, 0.7 in Height, 0.03 lb
Product Type
Fluorescent Starter
Short Description
Fluorescent Starter, Nylon, Industrial
Special Features
Glow switch starter, 2 pins
Additional Information
Made In USA
yes
Media
Yes
Package Quantity
1 CT:100 Pk
Standards Met
RoHS Compliant;CSA Listed;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FS2
Sub Brand
Pass & Seymour
GTIN
00785007951813
UPC
785007951813
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
0.03 lb
Weight per each
0.0314
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
Standard
CULUS, UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FS2.
Jump To:

Similar Items

Similar items are close alternatives to FS2, though they may not be 100% alike.

Cross Referenced

These items are similar to FS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS2A Bryant Electric 00781786689701
CWD-FS-2 Eaton Wiring Devices 00032664713378
FS2 Hubbell Wiring Device-Kellems 00783585750002
13886 Leviton 00078477623008
FS2 Legrand Pass & Seymour 00785007951813
FS-2 Raco 00783936190020
45FS2 GENERAL ELECTRIC n/a
FS2 GENERAL ELECTRIC n/a
12409 Leviton 00078477863138
42812 Osram Sylvania 00046135428128

* All prices subject to change.

Begin Live Chat