L1420P - Turnlok Plug 4W 20A 125/250V

Legrand-Pass & Seymour

  • $50.72 (Each)
  • $50.72 (Each)

  • $507.24 (Per 10)

  • $5,072.44 (Per 100)

In-Stock: 4 available locally (NE Wichita, KS) ( change location)
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
L1420P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1420-P
Description
Turnlok Plug 4W 20A 125/250V
Locking Device Turnlock Plug, 20 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007142044 / 0785007142044 / 00785007142044
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.72 (Each)
Carton
$50.72 (Each)
Standard Packaging
$507.24 (Per 10)
Stock Availability
NE Wichita
4 (Check another store)
West Wichita
6
All Stores
395
Resources
Images
 
 
L1420P - Small Image
 
L1420P - Large Image
 
L1420P - Large Image
Other Links
 
 
L1420P - Other
 
L1420P - Other
 
L1420P - Other
 
L1420P - Other
 
L1420P - Other
Attachments
 
 
L1420P - Specification Sheet
Specifications Sheets
 
 
L1420P - Specification Sheet
Brochures
 
 
L1420P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Current Rating
20 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125/250 V ac
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 4W 20A 125/250V
Extra Long Description
PAS L1420P TURNLOK PLUG 4W 20A 125/
Features
Turnlok Connector 4wire 30amp 125/250v
Long Description
Locking Device Turnlock Plug, 20 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb
Product Type
Locking Device Turnlock Plug
Short Description
20 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
Additional Information
Indoor/Outdoor
Indoor
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Plug Mount
Package Quantity
1 ct
Resistance Properties
Impact;Corrosion Resistant
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
125/250 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1420P
GTIN
00785007142044
UPC
785007142044
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
20.0
Packaging
Weight
0.34 lb
Weight per each
0.344
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
Plug
Nema Rating
L14-20P
Standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 395

Location search:
These alternate items can be purchased instead of L1420P.
Jump To:

Similar Items

Similar items are close alternatives to L1420P, though they may not be 100% alike.

Cross Referenced

These items are similar to L1420P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71420NP Bryant Electric 00781786695221
71420NPC Bryant Electric 00781786110243
CWL1420PBK Eaton Wiring Devices 00040893681702
AHL1420P Eaton Wiring Devices 00032664737930
L1420P Eaton Wiring Devices 00032664391804
66421-BK Enerlites 00883951414498
HBL2411BK Hubbell Wiring Device-Kellems 00783585172309
HBL2411 / L1420P Hubbell Wiring Device-Kellems n/a
HBL2411 Hubbell Wiring Device-Kellems 00783585038131
71420NP Hubbell Wiring Device-Kellems n/a
L1420P Hubbell Wiring Device-Kellems 7.83586E+11
2411 Leviton 00078477808115
2411-B Leviton 00078477142929
89752 Morris 00601986897525
7311SS Legrand Pass & Seymour 00785007731118
L1420P Legrand Pass & Seymour 00785007142044
26T74 Woodhead 00786788706456
2674 Woodhead 00786788704131

* All prices subject to change.

Begin Live Chat