RCD113LA - Radiant 3 Switch SP/3-Way + SP + SP La

Legrand-Pass & Seymour

  • $29.36 (Each)
  • $29.36 (Each)

  • $352.32 (Per 12)
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
RCD113LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD113LA
Description
Radiant 3 Switch SP/3-Way + SP + SP La
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054750 / 0785007054750 / 00785007054750
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.36 (Each)
Standard Packaging
$352.32 (Per 12)
Resources
Images
 
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Small Image
 
RCD113LA - Large Image
 
RCD113LA - Large Image
 
RCD113LA - Video
Specifications Sheets
 
 
RCD113LA - Specification Sheet
Brochures
 
 
RCD113LA - Brochure
Other Links
 
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
 
RCD113LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Wire Size
#14 - #10 Awg
Number of Gangs
1.0
amperage rating
15
Poles
3-Way, 1
actuator
Rocker switch
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, Light Almond, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, 3W, Two Single Pole Switch, Light Almond
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
extra long description
P&S RCD113LA RADIANT 3 SWITCH, SP/3
Description
RADIANT 3 SWITCH SP/3-WAY + SP + SP LA
Additional Information
Number of Ways
3
actuator type
Rocker
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 ct
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
Number of Switches
3.0
operating cycles
50000
Switch Type
Push
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD113LA
GTIN
00785007054750
UPC
785007054750
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Indoor Uses
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
environmental conditions
UL94 V2
standard
UL, CULUS, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RCD113LA.
Jump To:

Similar Items

Similar items are close alternatives to RCD113LA, though they may not be 100% alike.

More Control, Less Space. This Combination Switch Provides Control Of Multiple L...
  • Our Part #: RCD113I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD113I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($352.32) ·
RCD113I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.36

Each

QTY:
Each
Add
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Wh...
  • Our Part #: RCD113W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD113W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($352.32) ·
RCD113W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.36

Each

QTY:
Each
Add
<P>Decorator Combo, 3 Single Pole Switches, Light Almond</P>
  • Our Part #: TM8111LACC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM8111LACC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($342.00) ·
TM8111LACC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.20

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
More Control, Less Space. This Combination Switch Provides Control Of Multiple L...
  • Our Part #: RCD113BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD113BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD113BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat