TM8111LACC - 15A 3-SP Decor Combo SW

Legrand-Pass & Seymour

  • $34.20 (Each)
  • $34.20 (Each)

  • $342.00 (Per 10)

  • $3,420.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
TM8111LACC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8111LACC
Description
15A 3-SP Decor Combo SW
<P>Decorator Combo, 3 Single Pole Switches, Light Almond</P>
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007009354 / 00785007009354
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Standard Packaging
$342.00 (Per 10)
Resources
Images
 
 
TM8111LACC - Large Image
 
TM8111LACC - Small Image
Other Links
 
 
TM8111LACC - Other
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
15A 3-SP DECOR COMBO SW
Long Description
<p>Decorator Combo, 3 Single Pole Switches, Light Almond</p>
Product Type
Disc Sub Rcd113la
extra long description
P&S TM8111LACC DISC SUB RCD113LA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM8111LACC
GTIN
00785007009354
UPC
785007009354
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL
You must have an account to view stock levels
These alternate items can be purchased instead of TM8111LACC.
Jump To:

Similar Items

Similar items are close alternatives to TM8111LACC, though they may not be 100% alike.

Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, Li...
  • Our Part #: RCD113LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RCD113LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($352.32) ·
RCD113LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.36

Each

QTY:
Each
Add
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Sin...
  • Our Part #: 7729LASP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7729LA-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($281.50) ·
7729LASP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TM8111LACC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCD111LA Bryant Electric 00883778119156
7729BK Eaton Wiring Devices 00032664670664
7729LA Eaton Wiring Devices 00032664664816
62755-BK Enerlites 00883951413408
62755-LA Enerlites 00883951413392
1755-T Leviton 00078477276501
TM8111-BKCC Legrand Pass & Seymour 00785007009392
TM8111LACC Legrand Pass & Seymour 00785007009354
3283BK Eaton Wiring Devices n/a
3283LA Eaton Wiring Devices n/a
RCD111 Hubbell Wiring Device-Kellems n/a
1755-2 Leviton n/a
There were no add-on items found for TM8111LACC.

* All prices subject to change.