WSP250LA - WL-MNT La Occup Sensor

Legrand-Pass & Seymour

  • $55.82 (Each)
  • $55.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WSP250LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WSP250LA
Description
WL-MNT La Occup Sensor
Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac 60HZ, Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007000078 / 00785007000078
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.82 (Each)
Resources
Attachments
 
 
WSP250LA - Specification Sheet
Images
 
 
WSP250LA - Small Image
 
WSP250LA - Large Image
Installation Sheets
 
 
WSP250LA - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wall MNT Occupancy Sensor La W/PLT
Description
WL-MNT LA OCCUP SENSOR
Long Description
Passive Infrared Wall Switch Sensor, 1050 sq.ft. coverage, 120 VAC 60 Hz/277 VAC 60Hz, Light Almond
Special Features
Detection signature analysis provides high immunity to RFI and EMI. Compact, Decorator design replaces existing wall switch. Shallow back body (1”). Integrated light level sensor works from 10 to 150 footcandles. Compatible with all electronic and magnetic ballasts, PL lamp ballasts, compact fluorescent. Adjustable time delay of 30 seconds to 30 minutes. Dual 120/277VAC operation. 30% to 60% energy savings. Positive detection indicator. No minimum load requirement. Adjustable sensitivity (light sensing) fr
Additional Information
operating cycles
10k lm
supply voltage
120/277VAC, 60 Hz
sensing range
180 Deg, up to 900 Sq-Ft
load
800W Max. at 120VAC; 1200W Max. at 277VAC
indicator
LED Indicator Light
body
Thermoplastic, UV-Resistant Plastic
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WSP250LA
sub brand
Pass & Seymour
GTIN
00785007000078
UPC
785007000078
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wall Switch Occupancy Sensor Passive Infrared (PIR)
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 to 35C Deg
standard
cULus, California Title 24 Compliant
Application
Commercial TEST
environmental conditions
Non-Condensing Relative Humidity 20 to 90
Enclosure
Thermoplastic, UV-Resistant Plastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WSP250LA.
Jump To:

Similar Items

Similar items are close alternatives to WSP250LA, though they may not be 100% alike.

Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), ...
  • Our Part #: WS250LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WS-250-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 40 ($2,526.40) ·
WS250LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.16

Each

QTY:
Each
Add
Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire LD, Maint Close,...
  • Our Part #: 0SP10MLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0SP10MLA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.84) · 36 ($1,337.04) ·
0SP10MLA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.14

Each

QTY:
Each
Add
Eaton Occupancy Sensor Switch, No Neutral Required, Flush, 120V, Wire Leads, Mai...
  • Our Part #: 0S306ULA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0S306ULA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($260.16) · 36 ($1,560.96) ·
0S306ULA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.36

Each

QTY:
Each
Add
Maestro Occupancy/Vacancy Sensor With Dual Voltage Switch In Light Almond
  • Our Part #: MS0PS6M2NDVLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MS-OPS6M2N-DV-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MS0PS6M2NDVLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to WSP250LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WS1277LA Hubbell Wiring Device-Kellems 00783585158778
WSP250LA Legrand Pass & Seymour 00785007000078

* All prices subject to change.

Begin Live Chat