6325J - 1/4-20 Smart Drop In Anchor Zinc

Peco Fasteners

  • $75.95 (Per 100)
  • $0.76 (Each)

  • $75.95 (Per 100)

  • $911.40 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6325J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6325J
Description
1/4-20 Smart Drop In Anchor Zinc
Drop-In Anchor, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964624 / 00705591964624
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.76 (Each)
Carton
$75.95 (Per 100)
Standard Packaging
$911.40 (Per 1,200)
Resources
Images
 
 
6325J - Small Image
 
6325J - Large Image
Other Links
 
 
6325J - Other
Attachments
 
 
6325J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Descriptions
Short Description
1/4-20 Drop-In Anchor, Zinc Plated
Product Type
Drop-In Anchor
Long Description
Drop-In Anchor, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.5 lb
Features
Peco fasteners 1/4 internal plug drop in 100 per jar
Description
1/4-20 SMART DROP IN ANCHOR ZINC
extra long description
PECO 6325J 1/4-20 SMART DROP IN ANC
Additional Information
Thread Size
1/4 in - 20
package quantity
100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6325J
GTIN
00705591964624
UPC
705591964624
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
minimum qty
100
Packaging
Weight
2.5 lb
Weight per each
0.025
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat