6337J - 3/8-16 Internal Plug Smart Drop In Anchor Zinc

Peco Fasteners

  • $41.96 (Per 50)
  • $0.84 (Each)

  • $41.96 (Per 50)

  • $83.92 (Per 100)

  • $251.76 (Per 300)

  • $503.52 (Per 600)
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
6337J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6337J
Description
3/8-16 Internal Plug Smart Drop In Anchor Zinc
Drop-In Anchor, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 3.13 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
705591964648 / 00705591964648
Weight per unit
0.0626 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.84 (Each)
Carton
$251.76 (Per 300)
Standard Packaging
$503.52 (Per 600)
Stock Availability
Local Store
Find nearby stock
All Stores
27,050
Resources
Images
 
 
6337J - Small Image
 
6337J - Large Image
Attachments
 
 
6337J - Specification Sheet
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
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Descriptions
Description
3/8-16 INTERNAL PLUG SMART DROP IN ANCHOR ZINC
Extra Long Description
PECO 6337J 3/8-16 SMART DROP IN ANC
Features
Peco fasteners 3/8 internal plug drop in 50 per jar
Long Description
Drop-In Anchor, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 3.13 lb
Product Type
Drop-In Anchor
Short Description
3/8-16 Drop-In Anchor, Zinc Plated
Additional Information
Package Quantity
50 PK
Thread Size
3/8 in - 16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6337J
GTIN
00705591964648
UPC
705591964648
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
Minimum Qty
50
Packaging
Weight
3.13 lb
Weight per each
0.0626
Carton
300
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,050

Location search:
These alternate items can be purchased instead of 6337J.
Jump To:

Similar Items

Similar items are close alternatives to 6337J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat