6412J - 3/8 X 2-3/4 SD1 Wedge Anchor Zinc

Peco Fasteners

  • $101.87 (Per 50)
  • $2.04 (Each)

  • $101.87 (Per 50)

  • $203.74 (Per 100)

  • $611.22 (Per 300)

In-Stock: 50 available locally (Colorado Springs, CO) ( change location)
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
6412J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
6412J
Description
3/8 X 2-3/4 SD1 Wedge Anchor Zinc
Peco Fasteners 3/8 X 2-3/4 SD1 Wedge Anchor Zinc Plated - Icc-Es Esr-2818 For Cracked & Un-Cracked Concrete
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
705591964808 / 00705591964808
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.04 (Each)
Carton
$101.87 (Per 50)
Standard Packaging
$611.22 (Per 300)
Stock Availability
Colorado Springs
50 (Check another store)
Denver
200
All Stores
3,450
Resources
Images
 
 
6412J - Small Image
 
6412J - Large Image
Attachments
 
 
6412J - Specification Sheet
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
3/8 X 2-3/4 SD1 WEDGE ANCHOR ZINC
Extra Long Description
PECO 6412J 3/8X2-3/4 WEDGE ANCHOR Z
Long Description
PECO FASTENERS 3/8 X 2-3/4 SD1 WEDGE ANCHOR ZINC PLATED - ICC-ES ESR-2818 FOR CRACKED & UN-CRACKED CONCRETE
Product Type
3/8X2-3/4 Wedge Anchor Zinc 96480
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
6412J
GTIN
00705591964808
UPC
705591964808
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
Minimum Qty
50
Packaging
Weight per each
0.095
Carton
50
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6412J.
Jump To:

Similar Items

Similar items are close alternatives to 6412J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat