8579J - 10-12 X 1 Blue Conical Plastic Anchor

Peco Fasteners

  • $12.56 (Per 100)
  • $0.13 (Each)

  • $12.56 (Per 100)

  • $301.44 (Per 2,400)

In-Stock: 2,600 available locally (Pearland, TX) ( change location)
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
8579J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8579J
Description
10-12 X 1 Blue Conical Plastic Anchor
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
705591964341 / 00705591964341
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.56 (Per 100)
Standard Packaging
$301.44 (Per 2,400)
Stock Availability
Pearland
2,600 (Check another store)
Deer Park
2,400
All Stores
25,400
Resources
Images
 
 
8579J - Small Image
 
8579J - Large Image
 
8579J - Large Image
Attachments
 
 
8579J - Specification Sheet
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
Plastic
Dimensions and Weight
Length
1 in
Descriptions
Description
10-12 X 1 BLUE CONICAL PLASTIC ANCHOR
Extra Long Description
PECO 8579J 10-12X1 CONICAL PLASTIC
Features
Peco fasteners 10-12 x 1 plastic anch 100 per jar
Long Description
Conical Plastic Anchor, Plastic, 1 in Length, #10-12 Thread Size, 0.15 lb
Product Type
Conical Plastic Anchor
Short Description
Conical Plastic Anchor, Plastic, 1 in
Additional Information
Made In USA
yes
Package Quantity
100 JR
Thread Size
#10-12
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
8579J
GTIN
00705591964341
UPC
705591964341
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor
Availability
Minimum Qty
100
Packaging
Weight
0.15 lb
Weight per each
0.0015
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8579J.
Jump To:

Similar Items

Similar items are close alternatives to 8579J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat