FFLED18 - 18W Led Fut FLD 50K BRZ 120-277V

Rab Lighting

  • $271.20 (Each)
  • $271.20 (Each)

In-Stock: 3 available locally (Forney, TX) ( change location)
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
FFLED18
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFLED18
Description
18W Led Fut FLD 50K BRZ 120-277V
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (Led), 75 W (Metal Halide), 72, 2310 LM Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 In Length, 5-1/8 In Width, 7 In Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 5.7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813176048 / 00019813176048
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.20 (Each)
Stock Availability
Forney
3 (Check another store)
DFW RDC
0
All Stores
24
Resources
Images
 
 
FFLED18 - Small Image
 
FFLED18 - Large Image
 
FFLED18 - Large Image
Specifications Sheets
 
 
FFLED18 - Specification Sheet
Attachments
 
 
FFLED18 - Specification Sheet
Other Links
 
 
FFLED18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.2 A @ 120 V;0.15 A @ 208 V;0.13 A @ 240 V;0.11 A @ 277 V
Material
Die-Cast Aluminum
Voltage Rating
120 V;208 V;240 V;277 V
Wattage
22 W (Input);18 W (LED)
Material, Color, and Finish
Color
Bronze
Color Rendering Index
72
Color Temperature
5000 k
Finish
Polyester Powder Coat
Dimensions and Weight
Height
7 in
Length
8-5/8 in
Width
5-1/8 in
Descriptions
Description
18W LED FUT FLD 50K BRZ 120-277V
Extra Long Description
RAB FFLED18 FUT.FLOOD 18W COOL 120V
Features
Rectangular shaped LED floodlight designed to replace 70W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (LED), 75 W (Metal Halide), 72, 2310 lm Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 in Length, 5-1/8 in Width, 7 in Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 5.7 lb
Product Type
Led Flood Light
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
Additional Information
Average Life
100000 h
Brightness (Lumens)
2310 lm
Equivalent Wattage
75 W (Metal Halide)
Ip Rating
IP66
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Swivel Arm Mount
Package Quantity
1 ct
Standards Met
UL Listed;IESNA LM-79 & LM-80;DLC Listed
Warranty
5 yr
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
FFLED18
GTIN
00019813176048
UPC
019813176048
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
5.7 lb
Weight per each
5.73
Carton
1
Uses, Certifications, and Standards
Application
Building Facade Lighting;Sign Lighting;LED Landscape Lighting;Instant-On Security Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:
These alternate items can be purchased instead of FFLED18.
Jump To:

Similar Items

Similar items are close alternatives to FFLED18, though they may not be 100% alike.

Cross Referenced

These items are similar to FFLED18 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
74909 Osram Sylvania 00046135749094
FFLED18 RAB Lighting 00019813176048
FFLED26 RAB Lighting 00019813222394
FFLED52 RAB Lighting 00019813224398

* All prices subject to change.

Begin Live Chat