70260R - Driver Bit - #2 Red Square X 6"

Rack-A-Tiers

  • $6.19 (Each)
  • $6.19 (Each)

  • $61.90 (Per 10)

In-Stock: 6 available locally (Lubbock, TX) ( change location)
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
70260R
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70260R
Description
Driver Bit - #2 Red Square X 6"
Drive Bit, Square Bit Style, Red, 6 In Overall Length, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912702608 / 00625912702608
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$61.90 (Per 10)
Stock Availability
Lubbock
6 (Check another store)
All Stores
160
Resources
Images
 
 
70260R - Small Image
 
70260R - Large Image
Specifications Sheets
 
 
70260R - Specification Sheet
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
Red
Finish
Red
Dimensions and Weight
Overall Length
6 in
Size
#2
Descriptions
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
DRIVER BIT - #2 RED SQUARE X 6"
Extra Long Description
#2 SIZE; RED FINISH; 6 INCH OVERALL LENGTH; SQUARE SCREWDRIVER BIT TYPE; ROBERTSON[R] BRAND
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.Our genuine Robertson bits have hardened tips that fit better and last longer.
Long Description
Drive Bit, Square Bit Style, Red, 6 in Overall Length, 0.09 lb
Product Type
Drive Bit
Short Description
Drive Bit, #2, 6 in L, Red
Additional Information
Bit Style
Square
Package Quantity
1 ct
Screwdriver Bit Type
SQUARE
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70260R
GTIN
00625912702608
UPC
625912702608
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 70260R.
Jump To:

Similar Items

Similar items are close alternatives to 70260R, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat