CPL114AL - 1-1/4" Al CPLG

Ecn-Korns

  • $10.95 (Each)
  • $10.95 (Each)

  • $547.26 (Per 50)

  • $1,094.51 (Per 100)

In-Stock: 1 available locally (Fayetteville, AR) ( change location)
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
CPL114AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1-1/4
Description
1-1/4" Al CPLG
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011346 / 00784011011346
Weight per unit
19 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$10.95 (Each)
Carton
$10.95 (Each)
Standard Packaging
$547.26 (Per 50)
Stock Availability
Fayetteville
1 (Check another store)
Springdale
0
All Stores
72
Resources
Images
 
 
CPL114AL - Large Image
Attachments
 
 
CPL114AL - Specification Sheet
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
Aluminum
Descriptions
Additional Information
Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
1 1/4" ALUMINUM. COUPLING
Extra Long Description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0085 INCH; EFFECTIVE LENGTH 0.7068 INCH; PITCH DIAMETER 1.5571 INCH
Product Type
Conduit Coupling
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-1-1/4
GTIN
00784011011346
UPC
784011011346
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
50 FT
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater Springdale Area

Location Stock Available
Fayetteville
1 View Store

M-Z

Location Stock Available
New Orleans
5 View Store
These alternate items can be purchased instead of CPL114AL.
Jump To:

Similar Items

Similar items are close alternatives to CPL114AL, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat