3000 - Ultimate Ac Sensor

SAN

  • $32.09 (Each)
  • $32.09 (Each)

  • $385.08 (Per 12)

In-Stock: 1 available locally (Jacksonville, TX) ( change location)
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
3000
Manufacturer's Part Number
3000
Description
Ultimate Ac Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
-
UPC/EAN/GTIN
30684730000
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$32.09 (Each)
Standard Packaging
$385.08 (Per 12)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
2
All Stores
56
Resources
Specifications Sheets
 
 
3000 - Specification Sheet
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
50 to 1000 V ac
Descriptions
Description
ULTIMATE AC SENSOR
Features
Our Ultimate AC Sensor is just that... the Ultimate in voltage detection. This Sensor detects 50 - 1000 volts AC and features a visual and audio alert. Like all of our sensors. it does not react to static electricity and is designed for a CAT IV environment.
Long Description
Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating
Product Type
Sensor
Short Description
Sensor, 50 to 1000 V ac
Additional Information
Made In USA
yes
Manufacturer Information
Brand
SANTRONICS
Manufacturers Part Number
3000
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3000.
Jump To:

Similar Items

Similar items are close alternatives to 3000, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat