3000 - Ultimate Ac Sensor

SAN

  • $32.09 (Each)
  • $32.09 (Each)

  • $385.08 (Per 12)

In-Stock: 2 available locally (Carthage, TX) ( change location)
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
3000
Manufacturer's Part Number
3000
Description
Ultimate Ac Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
-
UPC/EAN/GTIN
30684730000
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$32.09 (Each)
Standard Packaging
$385.08 (Per 12)
Stock Availability
Carthage
2 (Check another store)
Nacogdoches
2
All Stores
48
Resources
Specifications Sheets
 
 
3000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
50 to 1000 V ac
Descriptions
Description
ULTIMATE AC SENSOR
Features
Our Ultimate AC Sensor is just that... the Ultimate in voltage detection. This Sensor detects 50 - 1000 volts AC and features a visual and audio alert. Like all of our sensors. it does not react to static electricity and is designed for a CAT IV environment.
Long Description
Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating
Product Type
Sensor
Short Description
Sensor, 50 to 1000 V ac
Additional Information
Made In USA
yes
Manufacturer Information
Brand
SANTRONICS
Manufacturers Part Number
3000
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:
These alternate items can be purchased instead of 3000.
Jump To:

Similar Items

Similar items are close alternatives to 3000, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat