90689 - 2 Circuit, 4 Position Pull Chain Switch

Satco

  • Special Order Item
  • $0.00 (Each)
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
90689
Manufacturer
Satco
Manufacturer's Part Number
90/689
Description
2 Circuit, 4 Position Pull Chain Switch
3-Way Ceiling Fan Switch; 2 Circuit With Metal Chain; White Cord and Bell; 6A-125V, 3A-250V Rating; Nickel Finish
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Fan Speed Switches & Controls
UNSPSC
N/A
UPC/GTIN
045923906893 / 00045923906893
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90689 - Small Image
 
90689 - Large Image
Attachments
 
 
90689 - Specification Sheet
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
125/250 V
Current Rating
6 Ampere at 125 V, 3 Ampere at 250 V
Terminal Type
6 Inch AWM Wire Lead
Material, Color, and Finish
Actuator Material
METAL
Actuator Finish
Nickel
Descriptions
Description
2 CIRCUIT, 4 POSITION PULL CHAIN SWITCH
Product Type
Pull Chain Switch
extra long description
2-CIRCUIT, 3-WAY CONTACT CONFIGURATION; UL APPROVAL; CEILING FAN APPLICATION; 125/250 V VOLTAGE RATING; 6 AMPERE AT 125 V, 3 AMPERE AT 250 V CURRENT RATING; 6 INCH AWM WIRE LEAD TERMINAL TYPE; METAL ACTUATOR MATERIAL; NICKEL ACTUATOR FINISH; MOUNTING 3/8 INCH BUSHING; INCLUDES 3/4 INCH STRIP, WHITE CORD, BELL; 90 MODEL
Long Description
PULL CHAIN SWITCH, 2-CIRCUIT, 3-WAY CONTACT CONFIGURATION; UL APPROVAL; CEILING FAN APPLICATION; 125/250 V VOLTAGE RATING; 6 AMPERE AT 125 V, 3 AMPERE AT 250 V CURRENT RATING; 6 INCH AWM WIRE LEAD TERMINAL TYPE; METAL ACTUATOR MATERIAL
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Additional Information
Mounting 3/8 Inch Bushing; Includes 3/4 Inch Strip, White Cord, Bell
Additional Information
Contact Configuration
2-Circuit, 3-Way
Manufacturer Information
Model
90 mm
Brand
Satco
Manufacturers Part Number
90/689
GTIN
00045923906893
UPC
045923906893
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Application
CEILING FAN
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat