165RD4A - Temflex Vinyl Electrical Tape, RD, 3/4" X 60'

Temflex

  • $3.01 (Each)
  • $3.01 (Each)

  • $30.10 (Per 10)

In-Stock: 17 available locally (Jacksonville - FL, FL) ( change location)
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
165RD4A
Manufacturer
Temflex
Manufacturer's Part Number
165RD4A
Description
Temflex Vinyl Electrical Tape, RD, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925758 / 00076308925758
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Standard Packaging
$30.10 (Per 10)
Stock Availability
Jacksonville - FL
17 (Check another store)
All Stores
9,960
Resources
Images
 
 
165RD4A - Small Image
 
165RD4A - Large Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, RD, 3/4" X 60'
Extra Long Description
3M 7100169492 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
Additional Information
Adhesive Type
Rubber
Dielectric Strength
1000
Elongation At Break
2
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165RD4A
GTIN
00076308925758
UPC
076308925758
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,960

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
17 View Store

M-Z

Location Stock Available
Marble Falls
78 View Store
Marietta
11 View Store
Marshall
18 View Store
McKinney
41 View Store
Mesa
83 View Store
Midland
16 View Store
Midwest City
4 View Store
Mineral Wells
8 View Store
Monroe
37 View Store
Moore
18 View Store
Mt. Pleasant
19 View Store
N. San Antonio
12 View Store
New Braunfels
39 View Store
New Orleans
143 View Store
Newnan
18 View Store
North Austin
62 View Store
North Fort Worth
64 View Store
Palestine
18 View Store
Pampa
27 View Store
Paris
11 View Store
Pearsall
13 View Store
Pecos
68 View Store
Pine Bluff
2 View Store
Plainview
2 View Store
Plano
24 View Store
Pleasanton
58 View Store
Prescott Valley
51 View Store
Prosper
34 View Store
Pryor
5 View Store
Rock Hill
9 View Store
Rockwall
13 View Store
Rogers
20 View Store
Rome
14 View Store
Roswell
84 View Store
Round Rock
41 View Store
Russellville
1 View Store
Ruston
16 View Store
San Angelo
13 View Store
San Antonio
115 View Store
San Marcos
60 View Store
Searcy
12 View Store
Shawnee
15 View Store
Sherman
10 View Store
Shreveport
21 View Store
Siloam Springs
22 View Store
South Austin
123 View Store
Stillwater
29 View Store
Stockbridge
52 View Store
Sulphur
8 View Store
Sulphur Springs
1 View Store
Sweetwater
27 View Store
Tampa Bay East
14 View Store
Temple
54 View Store
Terrell
5 View Store
Tucson
59 View Store
Uvalde
12 View Store
Waco
95 View Store
Waxahachie
17 View Store
West Dallas
77 View Store
West Ft. Worth
70 View Store
Wichita Falls
55 View Store
Yukon
4 View Store

* All prices subject to change.

Begin Live Chat