165RD4A - Temflex Vinyl Electrical Tape, RD, 3/4" X 60'

Temflex

  • $3.01 (Each)
  • $3.01 (Each)

  • $30.10 (Per 10)

In-Stock: 49 available locally (El Paso, TX) ( change location)
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
165RD4A
Manufacturer
Temflex
Manufacturer's Part Number
165RD4A
Description
Temflex Vinyl Electrical Tape, RD, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
076308925758 / 00076308925758
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Standard Packaging
$30.10 (Per 10)
Stock Availability
El Paso
49 (Check another store)
All Stores
9,617
Resources
Images
 
 
165RD4A - Small Image
 
165RD4A - Large Image
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
600
Material, Color, and Finish
Backing Material
Polyvinyl Chloride PVC
Dimensions and Weight
Thickness
6
Descriptions
Description
TEMFLEX VINYL ELECTRICAL TAPE, RD, 3/4" X 60'
Extra Long Description
3M 7100169492 3M™ Temflex™ Vinyl E
Features
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w
Long Description
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case
Product Type
3M™ Temflex™ Vinyl Electrical Tape 165
Additional Information
Adhesive Type
Rubber
Dielectric Strength
1000
Elongation At Break
2
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
165RD4A
GTIN
00076308925758
UPC
076308925758
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.186
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Insulation
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,617

Location search:

Greater El Paso Area

Location Stock Available
El Paso
49 View Store
Las Cruces
18 View Store

M-Z

Location Stock Available
Marble Falls
76 View Store
Marietta
11 View Store
Marshall
18 View Store
McKinney
38 View Store
Mesa
83 View Store
Midland
5 View Store
Midwest City
4 View Store
Mineral Wells
6 View Store
Monroe
37 View Store
Moore
18 View Store
Mt. Pleasant
18 View Store
N. San Antonio
10 View Store
New Braunfels
34 View Store
New Orleans
139 View Store
Newnan
17 View Store
North Austin
61 View Store
North Fort Worth
64 View Store
Palestine
18 View Store
Pampa
27 View Store
Paris
11 View Store
Pearsall
12 View Store
Pecos
58 View Store
Pine Bluff
2 View Store
Plainview
1 View Store
Plano
19 View Store
Pleasanton
57 View Store
Prescott Valley
51 View Store
Prosper
34 View Store
Pryor
5 View Store
Rock Hill
9 View Store
Rockwall
13 View Store
Rogers
20 View Store
Rome
14 View Store
Roswell
84 View Store
Round Rock
37 View Store
Russellville
1 View Store
Ruston
16 View Store
San Angelo
13 View Store
San Antonio
114 View Store
San Marcos
55 View Store
Searcy
12 View Store
Shawnee
15 View Store
Sherman
9 View Store
Shreveport
21 View Store
Siloam Springs
12 View Store
South Austin
117 View Store
Stillwater
29 View Store
Stockbridge
52 View Store
Sulphur
8 View Store
Sulphur Springs
17 View Store
Sweetwater
27 View Store
Tampa Bay East
4 View Store
Temple
53 View Store
Terrell
5 View Store
Tucson
55 View Store
Uvalde
9 View Store
Waco
92 View Store
Waxahachie
17 View Store
West Dallas
56 View Store
West Ft. Worth
66 View Store
Wichita Falls
55 View Store
Yukon
4 View Store

* All prices subject to change.

Begin Live Chat