DBY6 - DBY6 Direct Bury Splice K

3M

  • $4.85 (Each)
  • $4.85 (Each)

  • $121.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBY6
Manufacturer
3M
Manufacturer's Part Number
DBY-6-KIT
Description
DBY6 Direct Bury Splice K
Dby Splice Kit 600V 2-Pack 3M
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/GTIN
054007697572 / 00054007697572
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.85 (Each)
Standard Packaging
$121.25 (Per 25)
Resources
Images
 
 
DBY6 - Small Image
 
DBY6 - Large Image
MSDS Sheets
 
 
DBY6 - MSDS Sheet
Installation Sheets
 
 
DBY6 - Installation Sheet
Attachments
 
 
DBY6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Descriptions
Product Type
Direct Bury Splice Kit
Description
DBY6 DIRECT BURY SPLICE K
extra long description
DIRECT BURIAL; 600 V VOLTAGE RATING; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (2) TUBE, (2) SCOTCHLOK Y CONNECTOR; STANDARD PACKAGE 25 PER CASE; APPROVAL UL, CSA, CE; DBY MODEL
Long Description
SPLICE KIT, DIRECT BURIAL; 600 V; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR; STANDARD PACKAGE 25 KIT PER CASE; APPROVAL UL, CSA, CE
Commodity Description
SPLICING & TERMINATING KITS
Additional Information
Minimum Wire Combination Size
(2 TO 5) 18 AWG
Maximum Wire Combination Size
(2) 12 AWG
Contents
(2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR
Connector Included
YES
Manufacturer Information
Manufacturers Part Number
DBY-6-KIT
Brand
3M[T]
Model
DBY
GTIN
00054007697572
UPC
054007697572
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
DIRECT BURIAL
Availability
Status
Inactive
Packaging
Standard Package
25 PER CASE
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
32 TO 120 DEG F
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat