YB0X - 18-12 Scotchlok

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
YB0X
Manufacturer
3M
Manufacturer's Part Number
Y-BOX
Description
18-12 Scotchlok
Spring Connector Yellow (Boxed)
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/GTIN
054007200413 / 00054007200413
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
YB0X - Small Image
 
YB0X - Large Image
Installation Sheets
 
 
YB0X - Installation Sheet
Attachments
 
 
YB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 TO 10 AWG
Voltage Rating
600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN)
Material, Color, and Finish
Color
Yellow
Shell Material
POLYVINYL CHLORIDE/STEEL
Descriptions
Product Type
Spring Connector
Description
18-12 SCOTCHLOK
extra long description
FIN; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (5 TO 8) #22 TO (1) #10; LIVE ACTION SPRING; POLYVINYL CHLORIDE/STEEL SHELL MATERIAL; YELLOW COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 100 PER BOX; APPROVAL UL, CSA, CE; Y MODEL; WITH VINYL SKIRT
Long Description
WIRE CONNECTOR, WIRE SIZE 18 TO 12 GAUGE; YELLOW; STANDARD PACKAGE 100 PER BOX; APPROVAL UL; SCOTCHLOK[T] BRAND
Additional Information
WITH VINYL SKIRT
Commodity Description
Solderless Connectors - Small Terminals & Connectors
Additional Information
Maximum Wire Combination Size
(1) #10
Minimum Wire Combination Size
(5 TO 8) #22
Wire Type
COPPER, SOLID/STRANDED
Spring Type
LIVE ACTION
Manufacturer Information
Manufacturers Part Number
Y-BOX
Model
SURFACE RACEWAY, 1-PIECE LATCHING SINGLE CHANNEL TYPE; RIGID PVC MATERIAL; INTERNATIONAL GRAY FINISH; 6 FT; 0.77 INCH; 0.46 INCH; COMMUNICATION, DATA, FIBER OPTIC, POWER, VOICE, VIDEO CABLE TYPE; UL, CE APPROVAL; 50 V VOLTAGE RATING
Brand
Scotchlok[T]
GTIN
00054007200413
UPC
054007200413
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
FIN
Availability
Status
Inactive
Packaging
Standard Package
100 PER BOX
Weight per each
0
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
221 DEG F
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YB0X.
Jump To:

Similar Items

Similar items are close alternatives to YB0X, though they may not be 100% alike.

The Easy-Twist WWC-Y-D Bulk 35, 000-Count Fibre Drum Of Yellow Winged Wire Conne...
  • Our Part #: WWCYD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-Y-D
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 35,000 ($3,125.15) ·
WWCYD - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,125.15

Per 35,000

QTY:
Each
Add
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, I...
  • Our Part #: WWCYB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-Y-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($41.40) ·
WWCYB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.40

Per 500

QTY:
Each
Add
Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +22...
  • Our Part #: RY+BULK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RY+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 500 ($80.52) · 4,000 ($644.20) ·
RY+BULK - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$80.53

Per 500

QTY:
Each
Add
Twister Connector, Red/Yellow Insulation Color, 2 to 4 Conductors, 600 V Ac, 0.0...
  • Our Part #: 30644J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-644J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($90.26) · 2,000 ($361.04) ·
30644J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.26

Per 500

QTY:
Each
Add
Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Ye...
  • Our Part #: WT51B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($111.80) · 5,000 ($1,117.95) ·
WT51B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.80

Per 500

QTY:
Each
Add
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow I...
  • Our Part #: B1B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B1-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 Caps ($47.86) · 5,000 Caps ($478.55) ·
B1B - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$47.86

Per 500 Caps

QTY:
Caps
Add
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • Our Part #: 30651
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-651
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($114.79) · 5,000 ($1,147.90) ·
30651 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$114.79

Per 500

QTY:
Each
Add
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow I...
  • Our Part #: B11
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B1-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 Caps ($23.71) · 1,000 Caps ($237.10) ·
B11 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.71

Per 100 Caps

QTY:
Caps
Add
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Copp...
  • Our Part #: RY+B0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RY+P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($30.06) · 1,000 ($300.60) ·
RY+B0X - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.06

Per 100

QTY:
Each
Add
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #12 Awg Conductor Size, Ye...
  • Our Part #: WT41
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT4-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.41) · 1,000 ($174.10) ·
WT41 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.41

Per 100

QTY:
Each
Add
Twist-On Wire Nut, Yellow Insulation Color, 2 to 4 Conductors, 600 V Ac, 0.01 LB
  • Our Part #: 30074
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-074
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.34) · 1,000 ($183.40) ·
30074 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.34

Per 100

QTY:
Each
Add
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • Our Part #: 30451
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-451
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.89) · 1,000 ($268.88) ·
30451 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.89

Per 100

QTY:
Each
Add
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size...
  • Our Part #: B1250JR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B1-250JR
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 Caps ($47.72) · 1,000 Caps ($190.90) ·
B1250JR - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.73

Per 250 Caps

QTY:
Caps
Add
Wire Connector, Tan/Yellow Insulation Color, 1 CT;100 Pouch;1000 PK Package Quan...
  • Our Part #: TY+B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY+P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($24.09) · 1,000 ($240.90) ·
TY+B0X - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.24

Each

QTY:
Each
Add
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, I...
  • Our Part #: WWCYC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-Y-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.90) ·
WWCYC - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.90

Per 100

QTY:
Each
Add
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • Our Part #: 30451J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30451J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 225 ($41.40) · 1,350 ($248.40) ·
30451J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.40

Per 225

QTY:
Each
Add
Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min,...
  • Our Part #: WT4B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT4-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 10,000 ($838.20) ·
WT4B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.91

Per 500

QTY:
Each
Add
Twist-On Wire Connector, (3) #20 Awg Conductor Size, (1) #10 Awg;(2) #14 Awg;(1)...
  • Our Part #: WCYC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WC-Y-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($19.69) ·
WCYC - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.69

Per 100

QTY:
Each
Add
Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor...
  • Our Part #: 312B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SG-Y POUCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
312B0X - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor...
  • Our Part #: 312BULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 312-BAG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
312BULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Easy-Twist WC-Y-B 500 Bag Of Standard-Style Yellow Wire Connectors Are Desig...
  • Our Part #: WCYB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WC-Y-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($85.87) ·
WCYB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$85.87

Per 500

QTY:
Each
Add
Nsi WWC-Y Easy-Twist Winged Yellow
  • Our Part #: WWCY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WWC-Y
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WWCY - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat