5239 - 3" STR Steel LT Conn

T&B Ind Fitting

  • $432.40 (Each)
  • $432.40 (Each)

  • $2,161.98 (Per 5)

  • $43,239.54 (Per 100)

Availability: In Stock Locally
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
5239
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5239
Description
3" STR Steel LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, 31/4 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 450 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052397 / 5414363142829 / 00786210052397
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.40 (Each)
Carton
$2,161.98 (Per 5)
Resources
Images
 
 
5239 - Small Image
 
5239 - Large Image
 
5239 - Large Image
 
5239 - Large Image
 
5239 - Large Image
 
5239 - Large Image
360 Images
 
 
5239 - 360 Image
Attachments
 
 
5239 - Specification Sheet
Other Links
 
 
5239 - Other
 
5239 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
4-1/2 in;114.3 mm
Diameter
31/4 in;82.6 mm
Size
3 INCH
Descriptions
Product Type
Liquid Tight Straight Connector
Description
3" STR STEEL LT CONN
Long Description
Liquid Tight Straight Connector, 3 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 in Length, 31/4 in Diameter, Non-Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 450 lb/100
Features
Liquidtight Conduit Fitting, Straight 3 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 3 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5239 3 INCH NON-INSUL LIQ-TIGHT
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
3 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5239
sub brand
ABB
GTIN
00786210052397
UPC
786210052397
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3 in
Packaging
Weight
450 lb/100
Weight per each
4.5
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5239.
Jump To:

Similar Items

Similar items are close alternatives to 5239, though they may not be 100% alike.

Oz-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 In, Connection: Taper...
  • Our Part #: 4Q300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4Q-300
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($3,228.29) ·
4Q300 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$645.66

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 3 In Trade Size, Die-Cast Zinc Material, 1-1/8 ...
  • Our Part #: 437LT2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 437-LT2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($898.24) ·
437LT2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$179.65

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 3 In Trade Size, Malleable Iron (Body, Gland Nu...
  • Our Part #: LT300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT300
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,017.35) ·
LT300 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.47

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 3 In Trade Size, Zinc Electroplated;Chromate an...
  • Our Part #: ST300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-300
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,287.23) ·
ST300 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$457.45

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • Our Part #: LT300SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT300 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($528.89) ·
LT300SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$528.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5239 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS300 AFC Cable Systems n/a
ST300 Appleton Electric 00781381679756
LMM-81 APPOZGCOMM 00687855382811
LT300 Arlington 00018997323002
437-LT2 Bridgeport Fittings 00781747154378
437SLT Bridgeport Fittings n/a
LT300 Eaton Crouse-Hinds 00784564303004
LT300SA Eaton Crouse-Hinds 00784564962669
K300 Killark 00783936998527
MSTR-300-B Madison Electric 00784297547775
LMM-81 Neer n/a
MLT-300 Orbit Industries 00835243053151
4Q-300 O-Z Gedney 00783126617955
3412 Raco 00050169034125
H300 Raco n/a
LTM300 Raco n/a
SLT34 Sepco n/a
LT300 Steel Components, Inc. n/a
5239 Thomas & Betts 00786210052397
LT108 Thomas & Betts n/a
5239AL Thomas & Betts 00786210838298
LT-108 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat