A10014 - 1/4" Spring Nut

Superstrut

  • $3.66 (Each)
  • $3.66 (Each)

  • $366.11 (Per 100)

  • $1,830.55 (Per 500)

In-Stock: 209 available locally (Ruston, LA) ( change location)
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
A10014
Manufacturer
Superstrut
Manufacturer's Part Number
A100 1/4
Description
1/4" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.238 In Height, 1/4 In Size, Unc Connection, 1 Hole, 6.25 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
616013296134 / 5414363147053 / 00616013296134
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.66 (Each)
Carton
$366.11 (Per 100)
Standard Packaging
$1,830.55 (Per 500)
Stock Availability
Ruston
209 (Check another store)
West Monroe
57
All Stores
23,559
Resources
Images
 
 
A10014 - Small Image
 
A10014 - Large Image
 
A10014 - Large Image
Specifications Sheets
 
 
A10014 - Specification Sheet
Other Links
 
 
A10014 - Other
Attachments
 
 
A10014 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Electro-galvanized
Dimensions and Weight
Height
0.238 in;6.1 mm
Length
1.338 in;33.99 mm
Size
1/4 in
Width
0.785 in;19.9 mm
Descriptions
Description
1/4" SPRING NUT
Extra Long Description
TB A100 1/4 REG SPRING NUT SZ 1/4IN
Features
Nut, Spring, Size 1/4 Inch, Steel, For use with A and C Series Channel and Inserts
Long Description
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.238 in Height, 1/4 in Size, UNC Connection, 1 hole, 6.25 lb/100
Product Type
Spring Nut
Short Description
Spring Nut, Steel, Electro-Galvanized, 1/4 in
Special Features
All Springs shall Mechanically Attached to Channel Nut
Additional Information
Connection Type
UNC
For Use With
A and C Series Channel and Inserts
Made In USA
yes
Number Of Holes
1
Package Quantity
100 CT;500 PK
Thread Size
1/4 - 20
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A100 1/4
Sub Brand
Superstrut(R)
GTIN
00616013296134
UPC
616013296134
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight
6.25 lb/100
Weight per each
0.063
Carton
100
Package
500
Uses, Certifications, and Standards
Application
For use with A and C series channel and inserts
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23,559

Location search:
These alternate items can be purchased instead of A10014.
Jump To:

Similar Items

Similar items are close alternatives to A10014, though they may not be 100% alike.

Cross Referenced

These items are similar to A10014 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS RS 1/4 Anvil International n/a
N224 Eaton B-Line 00781011403331
TN224 Eaton B-Line 00781011401436
TSNT0025EG ERICO 78285634076
G-1032 Globe Pipe Hangers n/a
N 820 Haydon n/a
17430 Morris 00601986174305
SPRA0025EG nVent-Thermal Management 00782856340614
TSNT0025EG nVent-Thermal Management 00782856340768
PS RS 1/4 Power-Strut n/a
A100-1/4 Thomas & Betts 00616013296134
B-911-1/4TL Thomas & Betts 78599175598
CM-100-1/4 Thomas & Betts 61601329614
AB-100-1/4 Thomas & Betts 61601329663
AB10014 Thomas & Betts 00616013296639
AC-100-1/4 Thomas & Betts 61601329701
AC10014 Thomas & Betts 00616013297018
A-100-1/4 Thomas & Betts 61601329613
B-912-1/4 Thomas & Betts 78599175636
B91214 Thomas & Betts 00785991756364
B-100-1/4 Thomas & Betts 61601329741
B10014 Thomas & Betts 00616013297414
B91114 Thomas & Betts 00785991755978
SPRA 1/4 Tolstrut n/a
P-1006-1420 Unistrut n/a
P1006-1420 Unistrut n/a

* All prices subject to change.

Begin Live Chat