E9763SS - 3G SS FLR BX CVR Assy

Carlon

  • $2388.47 (Each)
  • $2,388.47 (Each)

  • $7,165.41 (Per 3)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9763SS
Manufacturer
Carlon
Manufacturer's Part Number
E9763SS
Description
3G SS FLR BX CVR Assy
Three Gang Rectangular Floor Box Cover, Width 7.13 Inches X Length 11.50 Inches, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481215110 / 00034481215110
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,388.47 (Each)
Carton
$7,165.41 (Per 3)
Resources
Images
 
 
E9763SS - Small Image
 
E9763SS - Large Image
 
E9763SS - Large Image
 
E9763SS - Large Image
360 Images
 
 
E9763SS - 360 Image
Attachments
 
 
E9763SS - Specification Sheet
Other Links
 
 
E9763SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Descriptions
Description
3G SS FLR BX CVR ASSY
Product Type
Cover, Assy, Triple Stainless Steel
extra long description
ABB E9763SS COVER, ASSY, TRIPLE STA
Long Description
Three Gang Rectangular Floor Box Cover, Width 7.13 Inches x Length 11.50 Inches, Stainless Steel
Special Features
Gasketed for a watertight seal
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E9763SS
Brand
Carlon
GTIN
00034481215110
UPC
034481215110
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Multi-Gang Rectangular Floor Boxes & Covers
Packaging
Weight per each
6
Carton
3
Uses, Certifications, and Standards
Application
Suitable for any wiring application
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat