H125TB - 1-1/4" ZN Hub Connector

T&B Ind Fitting

  • $24.32 (Each)
  • $24.32 (Each)

  • $121.62 (Per 5)

  • $364.85 (Per 15)

  • $2,432.36 (Per 100)

In-Stock: 3 available locally (Hope, AR) ( change location)
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
H125TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H125-TB
Description
1-1/4" ZN Hub Connector
Hub Connector, 1-1/4 In Trade Size, Straight, Insulated, NPT Connection, 1-1/4 In Hub Size, 1-7/8 In Height, 2-3/8 In Diameter, 56.5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210899534 / 5414363152392 / 00786210899534
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.32 (Each)
Carton
$121.62 (Per 5)
Standard Packaging
$364.85 (Per 15)
Stock Availability
Hope
3 (Check another store)
Texarkana
12
All Stores
419
Resources
Images
 
 
H125TB - Small Image
 
H125TB - Large Image
 
H125TB - Large Image
Attachments
 
 
H125TB - Specification Sheet
Other Links
 
 
H125TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Diameter
2-3/8 in
Height
1-7/8 in
Hub Size
1-1/4 in
Size
1-1/4 INCH
Descriptions
Description
1-1/4" ZN HUB CONNECTOR
Extra Long Description
ABB H125-TB 1-1/4 INCH ZINC CONDUIT
Long Description
Hub Connector, 1-1/4 in Trade Size, Straight, Insulated, NPT Connection, 1-1/4 in Hub Size, 1-7/8 in Height, 2-3/8 in Diameter, 56.5 lb/100
Product Type
Hub Connector
Short Description
Hub Connector, 1-1/4 in
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Connection Type
NPT
For Use With
Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
5 PK (Inner);25 PK (Outer)
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H125-TB
GTIN
00786210899534
UPC
786210899534
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
56.5 lb/100
Weight per each
0.565
Carton
5
Package
15
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H125TB.
Jump To:

Similar Items

Similar items are close alternatives to H125TB, though they may not be 100% alike.

Cross Referenced

These items are similar to H125TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB125DN Appleton Electric 00687855002146
HUB125D Appleton Electric 78138185036
WH4 Arlington 00018997584007
154DC Bridgeport Fittings 00781747091543
CHB4 Eaton Crouse-Hinds 00662277008211
ST4 Eaton Crouse-Hinds 00784731100061
WTH125 LH Dottie 00781002602583
WH125 Garvin Industries 00785592412218
16312 Halex 00051411163129
WH4 Killark 78393684183
WH-4 Killark 00783936841830
HUB125DN O-Z Gedney n/a
1705 Raco 00050169017050
THI125 Raco n/a
H125TB Thomas & Betts 00786210899534
373 Thomas & Betts 00786210003733
H125SC Thomas & Betts 00786210905525
204 Topaz 00751338115804

* All prices subject to change.

Begin Live Chat