H125TB - 1-1/4" ZN Hub Connector

T&B Ind Fitting

  • $24.32 (Each)
  • $24.32 (Each)

  • $121.62 (Per 5)

  • $364.85 (Per 15)

  • $2,432.36 (Per 100)

In-Stock: 10 available locally (Clovis, NM) ( change location)
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
H125TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H125-TB
Description
1-1/4" ZN Hub Connector
Hub Connector, 1-1/4 In Trade Size, Straight, Insulated, NPT Connection, 1-1/4 In Hub Size, 1-7/8 In Height, 2-3/8 In Diameter, 56.5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210899534 / 5414363152392 / 00786210899534
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.32 (Each)
Carton
$121.62 (Per 5)
Standard Packaging
$364.85 (Per 15)
Stock Availability
Clovis
10 (Check another store)
Lubbock
46
All Stores
415
Resources
Images
 
 
H125TB - Small Image
 
H125TB - Large Image
 
H125TB - Large Image
Attachments
 
 
H125TB - Specification Sheet
Other Links
 
 
H125TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Shape
Straight
Dimensions and Weight
Diameter
2-3/8 in
Height
1-7/8 in
Hub Size
1-1/4 in
Size
1-1/4 INCH
Descriptions
Description
1-1/4" ZN HUB CONNECTOR
Extra Long Description
ABB H125-TB 1-1/4 INCH ZINC CONDUIT
Long Description
Hub Connector, 1-1/4 in Trade Size, Straight, Insulated, NPT Connection, 1-1/4 in Hub Size, 1-7/8 in Height, 2-3/8 in Diameter, 56.5 lb/100
Product Type
Hub Connector
Short Description
Hub Connector, 1-1/4 in
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Connection Type
NPT
For Use With
Rigid Conduit
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
5 PK (Inner);25 PK (Outer)
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H125-TB
GTIN
00786210899534
UPC
786210899534
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
56.5 lb/100
Weight per each
0.565
Carton
5
Package
15
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H125TB.
Jump To:

Similar Items

Similar items are close alternatives to H125TB, though they may not be 100% alike.

Cross Referenced

These items are similar to H125TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB125DN Appleton Electric 00687855002146
HUB125D Appleton Electric 78138185036
WH4 Arlington 00018997584007
154DC Bridgeport Fittings 00781747091543
CHB4 Eaton Crouse-Hinds 00662277008211
ST4 Eaton Crouse-Hinds 00784731100061
WTH125 LH Dottie 00781002602583
WH125 Garvin Industries 00785592412218
16312 Halex 00051411163129
WH4 Killark 78393684183
WH-4 Killark 00783936841830
HUB125DN O-Z Gedney n/a
1705 Raco 00050169017050
THI125 Raco n/a
H125TB Thomas & Betts 00786210899534
373 Thomas & Betts 00786210003733
H125SC Thomas & Betts 00786210905525
204 Topaz 00751338115804

* All prices subject to change.

Begin Live Chat