SW1BB - Porcelin Insulator

Steel City

  • $3.35 (Each)
  • $3.35 (Each)

  • $120.53 (Per 36)

  • $334.81 (Per 100)

In-Stock: 4 available locally (Galveston, TX) ( change location)
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
SW1BB
Manufacturer
Steel City
Manufacturer's Part Number
SW1BB
Description
Porcelin Insulator
Wire Holder, 1-11/16 In (Screw) Overall Length, Steel, 0.25 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786300211 / 00783786300211
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Carton
$120.53 (Per 36)
Stock Availability
Galveston
4 (Check another store)
Deer Park
0
All Stores
408
Resources
Images
 
 
SW1BB - Small Image
 
SW1BB - Large Image
Other Links
 
 
SW1BB - Other
Attachments
 
 
SW1BB - Specification Sheet
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
Steel
Dimensions and Weight
Overall Length
1-11/16 in (Screw)
Descriptions
Description
PORCELIN INSULATOR
Extra Long Description
ABB SW1BB WIRE HLDR LEN1.97IN DIA.2
Features
Holder, Wire, Head Length 1.97 Inches, Hole Diameter 0.26 Inches, Screw Length 1-11/16 Inch, Porcelain.
Long Description
Wire Holder, 1-11/16 in (Screw) Overall Length, Steel, 0.25 lb
Product Type
Wire Holder
Short Description
Wire Holder 1-11/16 in (Screw)
Additional Information
Knockouts
FALSE
Package Quantity
36 CT
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
SW1BB
GTIN
00783786300211
UPC
783786300211
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Hardware & Accessories
Availability
Status
Inactive
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
36
Uses, Certifications, and Standards
Application
To support service entrance cable prior to entrance
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SW1BB.
Jump To:

Similar Items

Similar items are close alternatives to SW1BB, though they may not be 100% alike.

Cross Referenced

These items are similar to SW1BB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SW1BB Thomas & Betts 00783786300211
1001 Topaz 00751338702608

* All prices subject to change.

Begin Live Chat