2104A - 208-277V SPST Cond MNT ZNC DC

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2104A
Manufacturer
Nsi
Manufacturer's Part Number
2104
Description
208-277V SPST Cond MNT ZNC DC
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 240V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600134 / 00786261600134
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2104A - Small Image
 
2104A - Large Image
Attachments
 
 
2104A - Specification Sheet
Other Links
 
 
2104A - Other
Brochures
 
 
2104A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
.500 Conduit Mount IN
Descriptions
Product Type
Photocontrol Stem Zinc 240V
Description
208-277V SPST COND MNT ZNC DC
extra long description
NSI 2104 Photocontrol Stem Zinc 240
Long Description
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 240V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Additional Information
Timing Range
0-2 min
supply voltage
208-277 VAC
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2104
sub brand
Photocontrols
GTIN
00786261600134
UPC
786261600134
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
standard
UL-CSA
Enclosure
Zinc Diecast
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2104A.
Jump To:

Similar Items

Similar items are close alternatives to 2104A, though they may not be 100% alike.

Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Moun...
  • Our Part #: 2129A
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2129A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.08) ·
2129A - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.08

Each

QTY:
Each
Add
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Mat...
  • Our Part #: T168
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T-168
  • Manufacturer: Precision Multi Controls
  • Find: Similar Items
  • Pkg Sizes: 12 ($228.84) ·
T168 - Precision Multi Controls

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.07

Each

QTY:
Each
Add
Stem and Swivel Mount Thermal Photocontrol, 120-277 V
  • Our Part #: K4236C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K4236C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
K4236C - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Heigh...
  • Our Part #: 2104
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2104
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($498.96) ·
2104 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 2104A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
39013 Morris 00601986390132
2104 NSi Industries 00786261600134
2116 NSi Industries 00786261600332

* All prices subject to change.

Begin Live Chat