222413 - Lever-Nuts Splicing Connector, 3COND, 50/Box, Gy

WAG

  • $20.81 (Each)
  • $20.81 (Each)

In-Stock: 4 available locally (Henderson, TX) ( change location)
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
222413
Manufacturer's Part Number
222-413/K194-4045
Description
Lever-Nuts Splicing Connector, 3COND, 50/Box, Gy
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made In Usa, 12 Awg;2.5 MM^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 MM^2;28 Awg Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 In;14.5 MM Overall Length, Ul International Germany GMBH;Ul Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 G Weight
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
-
UPC/EAN/GTIN
4044918592505
Weight per unit
0.4721 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.81 (Each)
Stock Availability
Henderson
4 (Check another store)
Nacogdoches
0
All Stores
232
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
Terminal Type
2-Conductor Terminal
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Insulation Color
Gray
Dimensions and Weight
Overall Length
0.571 in;14.5 mm
Descriptions
Description
LEVER-NUTS SPLICING CONNECTOR, 3COND, 50/BOX, GY
Long Description
Splicing Connector, Aluminum;Copper Conductor Material, Non-Insulated, Gray Insulation Color, Made in USA, 12 AWG;2.5 mm^2 Maximum Conductor Size, +85 °C Maximum Operating Temperature, 400 V Maximum Voltage Rating, 0.08 mm^2;28 AWG Minimum Conductor Size, +40 °C Minimum Operating Temperature, 0.571 in;14.5 mm Overall Length, UL International Germany GmbH;UL Underwriters Laboratories Inc Standards Met, 2-Conductor Terminal Terminal Type, 4.283 g Weight
Product Type
Power Terminal Block
Short Description
Splicing Connector, 2-Conductor Terminal, 400 V, 1 CT
Additional Information
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Conductor Size
2.5 mm^2;12 AWG
Maximum Operating Temperature
+85 °C
Maximum Voltage Rating
400 V
Minimum Conductor Size
0.08 mm^2;28 AWG
Minimum Operating Temperature
+40 °C
Package Quantity
1 ct
Standards Met
UL International Germany GmbH;UL Underwriters Laboratories Inc
Manufacturer Information
Brand
WAGO CORPORATION
Manufacturers Part Number
222-413/K194-4045
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight
4.283 g
Weight per each
0.4721
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat