DF150WBRZ120D6K - 150W Led FLD BRZ 6K Trun

WDL

  • $457.69 (Each)
  • $457.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF150WBRZ120D6K
Manufacturer's Part Number
DF150-BRZ-150W120D6K
Description
150W Led FLD BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 13500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 MH Equivalent Wattage, Bronze Finish, 9.44 In Height, IP65 Ip Rating, Led Lamp Type, 16.73 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 150 W Wattage, 23.14 LB Weight, 12.79 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005419
Weight per unit
23.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.69 (Each)
Resources
Specifications Sheets
 
 
DF150WBRZ120D6K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277 V ac
Wattage
150 W
Material
Aluminum and Toughened Glass
Number of Lamps
3
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Length
16.73 in
Width
12.79 in
Height
9.44 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 13500 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 mH Equivalent Wattage, Bronze Finish, 9.44 in Height, IP65 IP Rating, LED Lamp Type, 16.73 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 277 V ac Voltage Rating, 5 yr Warranty, 150 W Wattage, 23.14 lb Weight, 12.79 in Width
Short Description
LED Floodlight, Aluminum and Toughened Glass, 150 W, 16.73 x 12.79 x 9.44 in
Description
150W LED FLD BRZ 6K TRUN
Additional Information
Equivalent Wattage
400 mH
Brightness (Lumens)
13500 lm
Mounting Type
Trunnion Mount
Power Source
Hardwired
average life
>50000 h
Warranty
5 yr
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Manufacturers Part Number
DF150-BRZ-150W120D6K
Brand
WEST DURABLE LIGHTING
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
23.14 lb
Weight per each
23.14
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat