DF20WBRZ120D6K - 20W Led Flood BRZ 6K Trun

WDL

  • $84.13 (Each)
  • $84.13 (Each)

Availability: Currently Out Of Stock
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
DF20WBRZ120D6K
Manufacturer's Part Number
DF20-BRZ-20W120D6K
Description
20W Led Flood BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 1800 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 120 W Equivalent Wattage, Bronze Finish, 5.71 In Height, IP65 Ip Rating, Led Lamp Type, 7.09 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 20 W Wattage, 2.65 LB Weight, 5.51 In Width
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005433
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.13 (Each)
Resources
Specifications Sheets
 
 
DF20WBRZ120D6K - Specification Sheet
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
Aluminum and Toughened Glass
Voltage Rating
100 to 240 V ac
Wattage
20 W
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
>75
color temperature
6000 K
Finish
Bronze
Color
Black
Dimensions and Weight
Width
5.51 in
Height
5.71 in
Length
7.09 in
Descriptions
Product Type
Led Floodlight
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 1800 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 120 W Equivalent Wattage, Bronze Finish, 5.71 in Height, IP65 IP Rating, LED Lamp Type, 7.09 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 240 V ac Voltage Rating, 5 yr Warranty, 20 W Wattage, 2.65 lb Weight, 5.51 in Width
Short Description
LED Floodlight, Aluminum and Toughened Glass, 20 W, 7.09 x 5.51 x 5.71 in
Description
20W LED FLOOD BRZ 6K TRUN
Additional Information
Equivalent Wattage
120 W
Mounting Type
Trunnion Mount
Power Source
Hardwired
Brightness (Lumens)
1800 lm
average life
>50000 h
Warranty
5 yr
Standards Met
CE Certified;cUlus Listed
package quantity
1 ct
ip rating
IP65
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DF20-BRZ-20W120D6K
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
2.65 lb
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DF20WBRZ120D6K.
Jump To:

Similar Items

Similar items are close alternatives to DF20WBRZ120D6K, though they may not be 100% alike.

20W 50K Led Flood Light Bronze Trunnion
  • Our Part #: DF20BRZ120D5K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DF20-BRZ-120D5K
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DF20BRZ120D5K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat