828MAAP - Device BKT For MTG Extron Maap

Wiremold

  • $38.25 (Each)
  • $38.25 (Each)

  • $382.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
828MAAP
Manufacturer
Wiremold
Manufacturer's Part Number
828MAAP
Description
Device BKT For MTG Extron Maap
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564074144 / 0786564074144 / 00786564074144
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.25 (Each)
Standard Packaging
$382.50 (Per 10)
Resources
Images
 
 
828MAAP - Small Image
 
828MAAP - Large Image
Attachments
 
 
828MAAP - Specification Sheet
Other Links
 
 
828MAAP - Other
 
828MAAP - Other
 
828MAAP - Other
 
828MAAP - Other
 
828MAAP - Other
Brochures
 
 
828MAAP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Device BKT For MTG Extron Maap
extra long description
WLK 828MAAP DEVICE BKT FOR MTG EXTR
Description
DEVICE BKT FOR MTG EXTRON MAAP
Construction
ASSEMBLED
Special Features
Maintains fire classification of fire rated floors. Fully adjustable boxes. Available in two depths. Provide more services to open space environments. Accepts existing covers. TopGuard Protection.
Long Description
<p>Sheet metal adapter plate that accepts two (2) Extron Electronics MAAP style device plates (sold separately). For use with 828GFITC or 828GFITCAL Cover Plates (sold separately).</p>
Manufacturer Information
Manufacturers Part Number
828MAAP
Brand
WIREMOLD
GTIN
00786564074144
UPC
786564074144
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Floor Box
Packaging
Weight per each
1.78
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat