C704254 - Staple 131 P1 Cable Galv

W.W. Cross Inc.

  • $0.07 (Each)
  • $0.07 (Each)

  • $7.08 (Per 100)

  • $70.83 (Per 1,000)

  • $354.15 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C704254
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C704254
Description
Staple 131 P1 Cable Galv
Cable Staple, Electro Galvanized Finish, Carbon Steel Material, 100 BX;5000 Ca Package Quantity, #131 Size, Ul Listed
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
075218593101 / 00075218593101
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$7.08 (Per 100)
Standard Packaging
$354.15 (Per 5,000)
Resources
Images
 
 
C704254 - Small Image
 
C704254 - Large Image
 
C704254 - Large Image
Attachments
 
 
C704254 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Electro Galvanized
Dimensions and Weight
Size
#131
Length
1-5/16 INCH
Width
3/4 INCH
Descriptions
Description
STAPLE 131 P1 CABLE GALV
Long Description
Cable Staple, Electro Galvanized Finish, Carbon Steel Material, 100 BX;5000 CA Package Quantity, #131 Size, UL Listed
Short Description
Cable Staple, #131, Carbon Steel, Electro Galvanized, 100 BX;5000 CA
Product Type
Cable Staple
extra long description
2- NAIL TYPE; ELECTRO-GALVANIZED CARBON STEEL MATERIAL; 1-5/16 INCH; 3/4 INCH; (3) 6 AWG SERVICE ENTRANCE UTILITY CABLE CABLE SIZE; 5000 STANDARD PACKAGE; NOB-STAPLES[R] BRAND
Commodity Description
NAILS,STAPLES,RIVETS
Additional Information
Standards Met
Ul Listed
package quantity
100 BX;5000 CA
Cable Size
(3) 6 AWG SERVICE ENTRANCE UTILITY CABLE
Manufacturer Information
Brand
W.W. Cross Inc.
Manufacturers Part Number
C704254
GTIN
00075218593101
UPC
075218593101
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
2- Nail
Packaging
Standard Package
5000
Weight per each
0.01
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat