C704304 - Staple 141 P1 Cable Galv

W.W. Cross Inc.

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.84 (Per 100)

  • $88.43 (Per 1,000)

  • $442.15 (Per 5,000)

In-Stock: 7,400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C704304
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C704304
Description
Staple 141 P1 Cable Galv
Cable Staple, Electro Galvanized Finish, Carbon Steel Material, 100 BX;5000 Ca Package Quantity, #141 Size, Ul Listed
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
075218594108 / 00075218594108
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$8.84 (Per 100)
Standard Packaging
$442.15 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7,400
Resources
Attachments
 
 
C704304 - Specification Sheet
Images
 
 
C704304 - Large Image
 
C704304 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Electro Galvanized
Dimensions and Weight
Length
1-1/2 INCH
Size
#141
Width
1 INCH
Descriptions
Commodity Description
NAILS,STAPLES,RIVETS
Description
STAPLE 141 P1 CABLE GALV
Extra Long Description
2- NAIL TYPE; ELECTRO-GALVANIZED CARBON STEEL MATERIAL; 1-1/2 INCH; 1 INCH; (3) 2 AWG SERVICE ENTRANCE UTILITY CABLE CABLE SIZE; 5000 STANDARD PACKAGE; NOB-STAPLES[R] BRAND
Long Description
Cable Staple, Electro Galvanized Finish, Carbon Steel Material, 100 BX;5000 CA Package Quantity, #141 Size, UL Listed
Product Type
Cable Staple
Short Description
Cable Staple, #141, Carbon Steel, Electro Galvanized, 100 BX;5000 CA
Additional Information
Cable Size
(3) 2 AWG Service Entrance Utility Cable
Package Quantity
100 BX;5000 CA
Standards Met
Ul Listed
Manufacturer Information
Brand
W.W. Cross Inc.
Manufacturers Part Number
C704304
GTIN
00075218594108
UPC
075218594108
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
2- Nail
Packaging
Standard Package
5000
Weight per each
0.62
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,400

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
4,400 View Store
Tyler
2,900 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
100 View Store

* All prices subject to change.

Begin Live Chat