Add More Items
View All Quick Selects
Below you can add an image for 'liquid tight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non Metallic Straight Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 3/8" Trade Size.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$282.62
Per 100
Connector, Liquid Tight, 90 Degree, Die Cast Zinc, Insulated Throat, Size 1/2 Inch
$1,040.68
1/2 Inch, Straight, One-Piece Liquidtight Non-Metallic Fitting, Csa, Ul E32447, Temperatures Up to 60 Degrees C, PVC, Grey
Total Availability: In Stock
$553.52
3/4 Inch Non-Metallic Liquidtight Bullet Connector
$1,432.09
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Plated, 2.235 In Length, 1.5 In Diameter, Insulated, 3/4 In NPT Thread Size, 1 Outlet, 13.6 KG/100
$4,492.50
3/8 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
$1,696.98
Liquidtight Conduit Fitting, 90 Degree 3 Inch, Non-Insulated Malleable Iron
$64,644.88
1-1/4 Inch Steel External Bonding Liquidtight Connector, Grounded, Non-Insulated
$15,849.98
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
$5,599.04
9
Popularity
Default