Add More Items
View All Quick Selects
Below you can add an image for '55598 KLEIN TOOLS INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Easily Access and Organize Tools and Small Parts With The Klein Tools Stand-Up Zipper Bags. These Gusseted Bags Have 2520D Reinforced Bottoms That Help Reduce Sharper Tools and Parts From Wearing Through and Stand Up For Easy Access. Set Includes 5 Bags: 14-Inch Long (35.56 CM) Dark Gray Bag, 7-Inch Long (17.78 CM) Royal Blue Bag, 9-Inch Long (22.86 CM) Light Gray Bag, 8.5-Inch Long (21.59 CM) Orange Bag and A 10-Inch Long (25.4 CM) Yellow Bag. Each Includes A Carabiner to Easily Attach to Tool Bags and Be
Total Availability: In Stock
Check local availability
Book Price
$30.87
Each
The Klein Tools 20-Ounce Tumbler Keeps Liquid Cold Up to 12 Hours and Hot Up to 4 Hours. Double Wall Vacuum Insulated Stainless Steel With A Rugged, Textured Silicon Outer Sleeve For Slip-Resistance. The Unique Double-Thread Lid Design Allows For Easy Twisting With Gloves On or Off, While The Flip-Top Lid Provides A Spill-Resistant Seal When Closed. Secure Tumbler to Ferromagnetic Surfaces With A Removable Rare Earth Magnetic Lanyard. Made From Bpa-Free Food Grade Materials.
$42.26
With The Tradesman Pro™ Tool Bag You Can Keep Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interiors Make It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions.
$120.56
Easily Access Tools and Small Parts With The Klein Tools Stand-Up Zipper Bags. This Set Includes A 14-Inch Dark Gray Tool Bag and A 7-Inch Royal Blue Pouch For Organizing Tools By Specific Task. A Carabiner Is Included With Each Zipper Bag to Easily Attach to Tool Bags or Tool Belts (Not For Human Support).
$16.65
Realtree® Xtra Camouflage Patterned Zipper Bags Work For You In The Woods and Now On The Jobsite. The Bags Provide Handy Storage For Pliers, Wrenches, Screwdrivers, and Other Tools and Parts. Custom Black Aluminum Klein Carabiner Included (Not For Human Support). Bright Orange Interior For Easy Visibility Of Bag Contents.
$39.43
High Visibility Zipper Bag, Polyester Handle Material, Black, Reflective Grey, Green Accents, 1.5 In Overall Length, 12.5 In Overall Width, 10 X 5.5 In Overall Depth, 0.19 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$27.85
The Heavy-Duty Klein Tools Wide-Opening Straight-Wall Tool Bucket Is Designed For Durability and Utility. Made From Heavy-Duty No. 6 Canvas With A Black Molded Polypropylene Bottom, It Can Handle Up to A 75-Pound Load. The Web Handle Extends Down The Sides Of The Bucket For Added Strength.
$61.17
Klein Tools Complete PV Connection Solar Tool Set Is Designed to Easily Install and Maintain Solar Panels. The Klein Tools Professional Kit Includes The Essential Tools For Installation and Maintenance, Including A Cable Cutter, Wire Stripper, Crimper, Wrenches and PV Connectors. The Kit Is Secured In A Custom-Molded Carrying Case, Durable Enough to Withstand The Toughest Jobsite or Back Of A Truck.
$126.82
Keep Meters, Tech Devices, and Tools Protected In Klein Tools' Tradesman Pro Large Hard Case. The Hard Outer Shell Protects Items When In A Tool Bag or Pouch. The Case Zips Fully Closed, So It Is Also Great For Storing Small Parts.
$27.00
Get Plenty Of Tool Storage With Klein Tools' Large 4-Piece Combo Set. This Set Comes With An 8-Pocket Tool Pouch, A 3-Pocket Utility Pouch, and A Hammer Holder. They All Come Attached to A Padded Tool Belt That Naturally Forms and Hugs The Body, Making It Comfortable and Easy to Wear.
$178.82
Klein Tools' Pro Folding Hex Key Line Features A Highly Durable Reinforced Nylon Handle With Easy Access to Each Key. The Heavy-Duty 11-Piece Set Includes 4-Inch-Long Extended Reach Blades and A Strategically Placed #2 Phillips Fastener On The Outer Body For Effortless Key Tension Adjustment. Klein Tools' Hex Sets Are Color-Coded For Quick Identification: Red For Inch, Blue For MM, and Green For Torx®, Enhancing Efficiency.
$21.58
The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Common Usb-A Ports, Including Qualcomm Quick Charge® Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Also Test The Maximum Current Delivery Capability Of The Usb Port With Built-In Fixed Loads So User Need Not Connect to An External Load. It Will Function With Any Usb-A Port That Has The Ability to Deliver Power. It Requires No Batteries
$52.36
Klein Power Driver Bits Are Manufactured In The Usa to Ensure Proper Fit In Every Application. Each Driver Bit Is Precision Machined, Heat Treated and Finished to The Gold Standards Klein Tools Puts Into Every Screwdriver Blade. The Proprietary Processes Create The Longest Life Power Driver Bit In The Industry. Tight Fitting Tips Reduce Wear and Deliver The Premium Performance You Expect From A Klein.
$15.61
The Klein Tools P100 Half-Mask Respirator Offers Protection Without Compromising Comfort and Wearability. When Paired With The Replaceable P100 Filters, This Respirator Is Approved In Accordance With Niosh to Provide Protection Against All Particulate Aerosols Including Solid and Liquid Particles Such As Dust, Fumes, and Oil Mist. The Lightweight and Compact Profile Minimizes Interference With Safety Glasses For Maximum Visibility On The Jobsite. Designed With A Simple, Push-In Fit Check Mechanism For Quic
$37.85
Klein Tool'S 3/8-Inch (9.5 MM) Keystone Screwdriver With 8-Inch (203.2 MM) Square Shank Is Designed For The Most Demanding Uses. It Has A Cushion-Grip™ Handle For Greater Torque and Comfort. Meets or Exceeds Applicable Asme / Ansi Specifications and Has Tip-Ident® That That Quickly Identifies The Screwdriver Type and Tip Orientation.
$21.19
The Klein Tools' 25' Tape Measure With Hi-Visibility Case Is Easy to Spot In A Tool Box, Pouch, and On The Jobsite. The Bright Orange Case Makes It Easy to See and Is Also High-Impact For Added Durability. It Also Features Easy-to-See Oversized Numbers.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$23.27
Klein Tools Insulated Screwdrivers Are Designed For Precision Work, and Feature Interchangeable Blade Locks For Optimum Control. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely. Rotating Caps and Klein'S Exclusive Cushion-Grip™ Handles Offer Outstanding Comfort and Control. Insulated Barrel With 1000V Insulation That Includes Two Double-Ended Bits That Exceed Ansi and Astm Standards.
$33.07
There Is No Need to Carry Several Fixed-Size Wrenches When You Have A Klein Tools' Adjustable-Head Construction Wrench. The Extra-Wide Jaw Fits Nuts and Bolts Up to 1-Inch. Made In The Usa and Forged From Durable, Select Alloy Steel. The Continuous-Taper Handle Helps Align Bolt and Rivet Holes.
$89.12
This Klein Tools' 8-Inch (203 MM) Adjustable Wrench Has Extra Capacity Which Allows You to Use A Smaller Size Wrench to Handle Bigger Jobs, Especially In Confined Areas. It Is Made Of Forged, Heat-Treated Alloy Steel For Maximum Strength and Light Weight. Contoured, High-Polish Chrome Handles Are Comfortable to Use.
$25.84
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 8-Inch (203 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
$10.79
20
Popularity
Default