6MF - SPST 3/8" Cond or MC/Ac to Stud Clip

Nvent Caddy

  • $4.16 (Each)
  • $4.16 (Each)

  • $416.16 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6MF
Manufacturer
Nvent Caddy
Manufacturer's Part Number
6MF
Description
SPST 3/8" Cond or MC/Ac to Stud Clip
MF-M Conduit to Stud Attachment, 3/8" Flexible, 14-2 to 12-3 MC/Ac
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856482062 / 00782856482062
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$416.16 (Per 100)
Resources
Images
 
 
6MF - Small Image
 
6MF - Large Image
Attachments
 
 
6MF - Specification Sheet
Other Links
 
 
6MF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CADDY® ARMOUR
Descriptions
Product Type
Stud Clip, 3/8 Conduit or BX to
extra long description
NVENT EFS 6MF STUD CLIP,3/8 CONDUIT
Short Description
MF-M Conduit to Stud Attachmen
Description
SPST 3/8" COND OR MC/AC TO STUD CLIP
Long Description
MF-M Conduit to Stud Attachment, 3/8" Flexible, 14-2 to 12-3 MC/AC
Special Features
STUD CLIP,3/8 CONDUIT OR BX TO METAL STUD
Manufacturer Information
Brand
nVent CADDY
sub brand
CADDY
GTIN
00782856482062
UPC
782856482062
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Cable/Conduit to Stud
Packaging
Weight per each
0.09
Carton
100
Uses, Certifications, and Standards
standard
cULus®
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat