Add More Items
View All Quick Selects
Below you can add an image for 'Fluorescent flush' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
Total Availability: In Stock
Check local availability
Book Price
$1,277.70
Per 100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,345.08
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
$685.54
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
$732.45
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.03 In Height, 1.35 In Width
$382.31
FM Led Dimming Flushmount, White, 3-3/16 In;80 MM Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 In;280 MM Width
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.10
Each
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
$390.25
Epco, CFL Light Fixture, Tigress 105 Compact Fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage
$76.32
Fluorescent Ceiling Mount Light Fixture, 5-1/16 Inch Width X 3-1/32 Inch Height Size; Ul (Canada and Us), Ansi/Ul 1598 Approval; Ceiling Mounting; 1 Lamp(S); Yes Lamp Included; 13 Watt Lamp Wattage; Polycarbonate Housing Material; White Housing Finish
$2,734.67
Fluorescent Ceiling Mount Light Fixture, 5 Inch Width X 3-7/8 Inch Height Size; Ul (Canada and Us), Ansi/Ul 1598 Approval; Ceiling Mounting; 2 Lamp(S); Yes Lamp Included; 13 Watt Lamp Wattage; Polycarbonate Housing Material; White Housing Finish
$39.06
Fluorescent Lamp, 1 CT Package Quantity
$227.08
Fluorescent Lamp, T8 Bulb Shape, 48-1/16 In Length, 2-3/8 In Width, 18-1/8 In Height, 32 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Pendant;Suspended, 19 LB/Ea
$289.70
Fluorescent Lamp, T5 Bulb Shape, 48-1/8 In Length, 2-3/8 In Width, 18-1/8 In Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Suspended, 15 LB/Ea
$344.40
Fluorescent Lamp, T5 Bulb Shape, 16-3/4 In Length, 4-5/16 In Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 LB/Ea
$239.23
Led Luminaire, Copper-Free Aluminum Housing Material, 7900 LM Brightness (Lumens), Epoxy Powder Coat, Polycarbonate Lens Material, 52.33 In Length, 6.22 In Width, 2.7 In Height, Ceiling Mount;Swivel Mount;Wall Mount;Flush Mount;Pole Mount;Pendant Mount, -40 °C Operating Temperature, +65 °C Operating Temperature, 21 LB
$3,324.12
3RV1721-1KD10
$65.70
Fluorescent Lampholder, T12 Instant Start Fluorescent Lamp, T12 Lamp Size, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
$2.15
Fluorescent Fixture Hanger, Galvanized Steel, Side Mount, 6.15 LB
$112.90
Fluorescent Battery Pack, Fluorescent Lamp; Lamp Intensity 1400 Lumen; Used On Emergency Lighting; Lithonia Lighting[R] Brand; PS Model
$290.54
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 0.75 In Depth, 0.0537 LB
$2.80
20
Popularity
Default