Search Results for "LED floodlight"

1-20 of 176
NFFLDC40S - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLDC40S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($586.00) ·
NFFLDC40S - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$586.00

Each

QTY:
Each
Add
XT0R2B - Lumark

Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

  • MFR Part #: XT0R2B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 6 ($947.88) ·
XT0R2B - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$157.98

Each

QTY:
Each
Add
NFFLDC40T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

  • MFR Part #: NFFLDC40T
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($569.73) ·
NFFLDC40T - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$569.73

Each

QTY:
Each
Add
WPL4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB

  • MFR Part #: WPL4B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 1 ($351.94) ·
WPL4B - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$351.94

Each

QTY:
Each
Add
BULLET12YA - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 83, 1251 LM Brightness (Lumens), 100 Ma, 3000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 1.8 LB

  • MFR Part #: BULLET12YA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($109.14) ·
BULLET12YA - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.14

Each

QTY:
Each
Add
REV21835MW - Utility

Eatonlight REV21835M|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|Osi 0047963|Rab STL3FFLED18N|Rab STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH

  • MFR Part #: REV21835MW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Utility
  • Find: Similar Items
  • Pkg Sizes: 1 ($145.33) ·
REV21835MW - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.33

Each

QTY:
Each
Add
FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

  • MFR Part #: FMV13LCY/UNV1 76
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,715.40) ·
FMV13LCYUNV176 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,715.40

Each

QTY:
Each
Add
WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

  • MFR Part #: WPLED13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($333.56) ·
WPLED13 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$333.56

Each

QTY:
Each
Add
REV21835M - Utility

Eatonlight REV21835MW|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|Osi 0047963|Rab STL3FFLED18N|Rab STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH

  • MFR Part #: REV21835M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Utility
  • Find: Similar Items
  • Pkg Sizes: 1 ($142.48) ·
REV21835M - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.48

Each

QTY:
Each
Add
HBLED13A - Rab Lighting Inc

Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze

  • MFR Part #: HBLED13A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($316.32) ·
HBLED13A - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$316.32

Each

QTY:
Each
Add
XT0RFLDKNC - Lumark

Led Floodlight Kit, Copper Material, 2.5 In Length, 5.75 In Width, 7.25 In Height, 1.35 LB

  • MFR Part #: XT0RFLDKNC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • Manufacturer: Lumark
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,074.24) ·
XT0RFLDKNC - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.52

Each

QTY:
Each
Add
LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

  • MFR Part #: LES13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($844.08) ·
LES13 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.34

Each

QTY:
Each
Add
BULLET12NA - Rab Lighting Inc

Floodlights 1264 Lumens Bullet 12W 4000K Bronze

  • MFR Part #: BULLET12NA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($109.14) ·
BULLET12NA - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.14

Each

QTY:
Each
Add
QTELEDP250K120TH - Lithonia Lighting

Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.

  • MFR Part #: QTE LED P2 50K 120 THK DDB M6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($84.77) ·
QTELEDP250K120TH - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.77

Each

QTY:
Each
Add
DF10WKMBRZ6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 900 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 In Height, IP65 Ip Rating, Led Lamp Type, 4.53 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 1 LB Weight, 2.60 In Wid

  • MFR Part #: DF10KM-BRZ-10W120D6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
DF10WKMBRZ6K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.00

Each

QTY:
Each
Add
0FL2LEDP250KMV0L - Lithonia Lighting

Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 114 W, 250 to 400 W (Metal Halide Flood), 70, 12154 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 In Length, 12-5/8 In Width, 13-3/4 In Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 18 LB

  • MFR Part #: OFL2 LED P2 50K MVOLT IS DDBXD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($407.69) ·
0FL2LEDP250KMV0L - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$407.69

Each

QTY:
Each
Add
DF100CBRZ6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 9000 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 250 MH Equivalent Wattage, Bronze Finish, 7.28 In Height, IP65 Ip Rating, Led Lamp Type, 11.22 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 2 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 100 W Wattage, 12.35 LB Weight, 15.12 In Width

  • MFR Part #: DF100C-BRZ-6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 ($305.38) ·
DF100CBRZ6K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$305.38

Each

QTY:
Each
Add
DF10WBRZ120D6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 900 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 In Height, IP65 Ip Rating, Led Lamp Type, 4.53 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 1 LB Weight, 2.60 In Width

  • MFR Part #: DF10-BRZ-10W120D6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
DF10WBRZ120D6K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.00

Each

QTY:
Each
Add
DF150WBRZ120D6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 13500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 MH Equivalent Wattage, Bronze Finish, 9.44 In Height, IP65 Ip Rating, Led Lamp Type, 16.73 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 150 W Wattage, 23.14 LB Weight, 12.79 In Width

  • MFR Part #: DF150-BRZ-150W120D6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 ($457.69) ·
DF150WBRZ120D6K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$457.69

Each

QTY:
Each
Add
DF20WBRZ120D6K - WDL

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 1800 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 120 W Equivalent Wattage, Bronze Finish, 5.71 In Height, IP65 Ip Rating, Led Lamp Type, 7.09 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 20 W Wattage, 2.65 LB Weight, 5.51 In Width

  • MFR Part #: DF20-BRZ-20W120D6K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
DF20WBRZ120D6K - West Durable Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.13

Each

QTY:
Each
Add
NFFLDC40S - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLDC40S
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($586.00)
XT0R2B - Lumark

Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB

MFR Part #:
XT0R2B
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
6 Each ($947.88)
NFFLDC40T - Lumark

Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB

MFR Part #:
NFFLDC40T
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($569.73)
WPL4B - Lumark

Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB

MFR Part #:
WPL4B
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
1 Each ($351.94)
BULLET12YA - Rab Lighting Inc

Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 83, 1251 LM Brightness (Lumens), 100 Ma, 3000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 1.8 LB

MFR Part #:
BULLET12YA
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($109.14)
REV21835MW - Utility

Eatonlight REV21835M|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|Osi 0047963|Rab STL3FFLED18N|Rab STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH

MFR Part #:
REV21835MW
Manufacturer:
Utility
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($145.33)
FMV13LCYUNV176 - Eaton

Led Flood Light, Copper Free Aluminum, 100 to 277 V Ac;108 to 250 V DC, 112 W, 400 W (Hid), 70, 13100 LM Brightness (Lumens), 0.42 to 0.94 A, 5000 K, Epoxy Powder Coated, Glass Lens Material, Yoke Mount, +65 °C Operating Temperature, -40 °C Operating Temperature, 150000 H @ 25 °C;>300000 H @ 55 °C Average Life, 5 Yr Warranty, 32.5 LB

MFR Part #:
FMV13LCY/UNV1 76
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($3,715.40)
WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

MFR Part #:
WPLED13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($333.56)
REV21835M - Utility

Eatonlight REV21835MW|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|Osi 0047963|Rab STL3FFLED18N|Rab STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH

MFR Part #:
REV21835M
Manufacturer:
Utility
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($142.48)
HBLED13A - Rab Lighting Inc

Landscape 1980 Lumens Hbled With Hood and Lensr 13W 5000K Bronze

MFR Part #:
HBLED13A
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($316.32)
XT0RFLDKNC - Lumark

Led Floodlight Kit, Copper Material, 2.5 In Length, 5.75 In Width, 7.25 In Height, 1.35 LB

MFR Part #:
XT0RFLDKNC
Manufacturer:
Lumark
Local Availability:
In Stock
Total Availability:
Pkg Sizes:
12 Each ($1,074.24)
LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

MFR Part #:
LES13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
12 Each ($844.08)
BULLET12NA - Rab Lighting Inc

Floodlights 1264 Lumens Bullet 12W 4000K Bronze

MFR Part #:
BULLET12NA
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($109.14)
QTELEDP250K120TH - Lithonia Lighting

Qte Led Is A Family Of Cost Effective, Energy Efficient Floodlights. These Are The Ideal Replacements For Up to 500W Quartz Halogen Floodlights, and Deliver Energy Savings Of Up to 85% With Over 10 Years Of Service Life. Qte Led Floodlights Are Great For Illuminating Yards, Driveways, Buildings, Billboards and Signage, and For General Flood Lighting.

MFR Part #:
QTE LED P2 50K 120 THK DDB M6
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($84.77)
DF10WKMBRZ6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 900 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 In Height, IP65 Ip Rating, Led Lamp Type, 4.53 In Length, Aluminum and Toughened Glass Material, Knuckle Mount Mounting Type, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 1 LB Weight, 2.60 In Wid

MFR Part #:
DF10KM-BRZ-10W120D6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($91.00)
0FL2LEDP250KMV0L - Lithonia Lighting

Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 114 W, 250 to 400 W (Metal Halide Flood), 70, 12154 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 In Length, 12-5/8 In Width, 13-3/4 In Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 18 LB

MFR Part #:
OFL2 LED P2 50K MVOLT IS DDBXD
Manufacturer:
Lithonia Lighting
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($407.69)
DF100CBRZ6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 9000 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 250 MH Equivalent Wattage, Bronze Finish, 7.28 In Height, IP65 Ip Rating, Led Lamp Type, 11.22 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 2 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 100 W Wattage, 12.35 LB Weight, 15.12 In Width

MFR Part #:
DF100C-BRZ-6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($305.38)
DF10WBRZ120D6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 900 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 In Height, IP65 Ip Rating, Led Lamp Type, 4.53 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 1 LB Weight, 2.60 In Width

MFR Part #:
DF10-BRZ-10W120D6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($55.00)
DF150WBRZ120D6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 13500 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 400 MH Equivalent Wattage, Bronze Finish, 9.44 In Height, IP65 Ip Rating, Led Lamp Type, 16.73 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 3 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 277 V Ac Voltage Rating, 5 Yr Warranty, 150 W Wattage, 23.14 LB Weight, 12.79 In Width

MFR Part #:
DF150-BRZ-150W120D6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($457.69)
DF20WBRZ120D6K - SPC

Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 1800 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 120 W Equivalent Wattage, Bronze Finish, 5.71 In Height, IP65 Ip Rating, Led Lamp Type, 7.09 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 20 W Wattage, 2.65 LB Weight, 5.51 In Width

MFR Part #:
DF20-BRZ-20W120D6K
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($84.13)

Begin Live Chat